Wrench / Pliers Combination Tools

7 Found
Knipex

7-1/4" Wrench/Pliers Combination

Item #: 512764
CAT #: 86-03-180-SBA
UPC: 843221000103
Sign In or Register to view pricing and more.
Knipex

10" Wrench/Pliers Combination

Item #: 512765
CAT #: 86-03-250-SBA
UPC: 843221000110
Sign In or Register to view pricing and more.
Klein

Plier Wrench, 10"

Item #: 2192442
CAT #: D53010
UPC: 092644731655
Sign In or Register to view pricing and more.
Knipex

Pliers Wrench Mini

Item #: 1159626
CAT #: 86-03-125-SBA
UPC: 843221020514
Sign In or Register to view pricing and more.
Wera Tools

8 PC. SAE Ratcheting Joker Wrench Set

Item #: 1387980
CAT #: 05020012001
UPC:
Sign In or Register to view pricing and more.
Knipex

6" Mini Pliers Wrench

Item #: 2380695
CAT #: 86-03-150
UPC: 843221013950
Sign In or Register to view pricing and more.
Stanley Black & Decker

75 Piece Mechanic's Tool Set

Item #: 1156016
CAT #: 96-010
UPC: 076174960105
Sign In or Register to view pricing and more.
Knipex

7-1/4" Wrench/Pliers Combination

7-1/4" Wrench/Pliers Combination
Item #: 512764
CAT #: 86-03-180-SBA
UPC: 843221000103
Sign In or Register to view pricing and more.
Knipex

10" Wrench/Pliers Combination

10" Wrench/Pliers Combination, Chrome Plated Pliers, Plastic Coated Handles, 536 g, Working Capacity up to 1-3/8" (46mm)
Item #: 512765
CAT #: 86-03-250-SBA
UPC: 843221000110
Sign In or Register to view pricing and more.
Klein

Plier Wrench, 10"

10-Inch Plier Wrench Features Parallel Jaws for Secure and Smooth Gripping of Nuts, Bolts, and Miscellaneous Workpieces without Causing Damage or Backlash, Reversible Jaw Provides Knurled Teeth When Extra Bite is Needed, Such as When Working with Conduit (Patent Pending Design), Handle Lever Adjustment Minimizes Hand Travel and Allows Adjustment in Confined Spaces, High Lever Ratio Provides Exceptional Grip when Holding or Bending Various Workpieces, Forged with Custom, US-Made Tool Steel, 2-Inch Max Jaw Opening and 20 Adjustment Positions for Maximum Versatility, Replacement Jaw Available (Cat. No. 53010J)
Item #: 2192442
CAT #: D53010
UPC: 092644731655
Sign In or Register to view pricing and more.
Knipex

Pliers Wrench Mini

5" Wrench/Pliers Combination
Item #: 1159626
CAT #: 86-03-125-SBA
UPC: 843221020514
Sign In or Register to view pricing and more.
Wera Tools

8 PC. SAE Ratcheting Joker Wrench Set

8 PC. SAE Ratcheting Joker Wrench Set, Includes: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" & Folding Pouch
Item #: 1387980
CAT #: 05020012001
UPC:
Sign In or Register to view pricing and more.
Knipex

6" Mini Pliers Wrench

6 Inch Mini Pliers Wrench, Chrome-Plated, Plastic-Coated Handles
Item #: 2380695
CAT #: 86-03-150
UPC: 843221013950
Sign In or Register to view pricing and more.
Stanley Black & Decker

75 Piece Mechanic's Tool Set

75 Piece Mechanic's Tool Set, Includes: 1/4" and 3/8" Drive Tools, Marked in Both Inches and Metric for Added Convenience, Made of Durable, High Quality Chrome Vanandium Steel, Full-Polish Chrome Plating to Prevent Corrosion.
Item #: 1156016
CAT #: 96-010
UPC: 076174960105
Sign In or Register to view pricing and more.
Page 1 of 1
7 Items found