15pc Combination Wrench Set - Metric

Item #: 1175012
Cat #: 48-22-9515
UPC: 045242499045
Sign In or Register to view pricing and more.
Documents & Guides
15pc Combination Wrench Set - Metric, Includes: (1) 8mm Combination Wrench (1) 9mm Combination Wrench (1) 10mm Combination Wrench (1) 11mm Combination Wrench (1) 12mm Combination Wrench (1) 13mm Combination Wrench (1) 14mm Combination Wrench (1) 15mm Combination Wrench (1) 16mm Combination Wrench (1) 17mm Combination Wrench (1) 18mm Combination Wrench (1) 19mm Combination Wrench (1) 20mm Combination Wrench (1) 21mm Combination Wrench (1) 22mm Combination Wrench

Overview

15pc Combination Wrench Set - Metric, Includes: (1) 8mm Combination Wrench (1) 9mm Combination Wrench (1) 10mm Combination Wrench (1) 11mm Combination Wrench (1) 12mm Combination Wrench (1) 13mm Combination Wrench (1) 14mm Combination Wrench (1) 15mm Combination Wrench (1) 16mm Combination Wrench (1) 17mm Combination Wrench (1) 18mm Combination Wrench (1) 19mm Combination Wrench (1) 20mm Combination Wrench (1) 21mm Combination Wrench (1) 22mm Combination Wrench
Milwaukee has designed our combination wrenches from the ground up, delivering maximum torque and ultimate user comfort. The MAX BITE™ open-end grip improves the wrench's grip on nuts and bolts, and the geometry reduces rounding and stripping. MAX BITE™ offers 25% more torque than competitive wrench designs. The comfortable I-Beam handle design allows superior user comfort, even while applying high torque. Milwaukee wrenches feature ink-filled size labels for easy size identification, and quick distinction between SAE and metric sets. The 15 pc. kits come in a storage tray designed for long-term storage, keeping your tool chest organized. Standing behind our products, Milwaukee offers a lifetime guarantee on all of our combination wrench sets.
Also known as: 045242499045, 48-22-9515

Specifications

Type: Metric
Type: Metric

Customer Reviews

No reviews for this product
(0)