1/2-Inch Drive Socket Wrench Set, 16-Piece

Item #: 87675
Cat #: 65512
UPC: 092644655128
Sign In or Register to view pricing and more.
Documents & Guides
16-Piece 1/2" Drive Socket Wrench Set, Includes: (13) 12-Point Sockets (7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4"), (1) Extension: 5", (1) Flex Handle: 17", (1) Ratchet, Metal Case

Overview

16-Piece 1/2" Drive Socket Wrench Set, Includes: (13) 12-Point Sockets (7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4"), (1) Extension: 5", (1) Flex Handle: 17", (1) Ratchet, Metal Case
Klein Tools' 16-piece Socket Wrench Set features a wide range of socket sizes to cover multiple applications. Durably constructed, these 12-point sockets can withstand rigorous jobsite use. This set comes with a convenient, hinged metal storage box.
Also known as: 092644655128, 65512

Specifications

Diameter: 1/2 in
Standards: California Proposition 65
Diameter: 1/2 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)