10" Pipe Wrench

Item #: 716930
Cat #: 2382010ALPW
UPC: 082472238204
Sign In or Register to view pricing and more.
Documents & Guides
Pipe Wrench; Z; Size: 1-1/2 In Pipe Capacity; Overall Length: 10 In; Jawmaterial: Cast Aluminum; Handle Material: Cast Aluminum

Overview

Pipe Wrench; Z; Size: 1-1/2 In Pipe Capacity; Overall Length: 10 In; Jawmaterial: Cast Aluminum; Handle Material: Cast Aluminum
GRIPS TIGHTLY Hardened teeth are ideal for most hard pipes, bolts and couplings WITHSTANDS HIGH TORQUE Enhanced durability for maximum torque REDUCES HAND FATIGUE (CAST ALUMINUM) Lightweight cast aluminum handle creates less arm stress
Also known as: 082472238204, 2382010ALPW

Specifications

Type: Pipe Type, Wrench
Material: Cast Aluminum
Length: 10 in
Type: Pipe Type, Wrench
Length: 10 in
Material: Cast Aluminum

Customer Reviews

No reviews for this product
(0)