Rdg 31120 Pipe Wrench,ridgid,o/s,14

Item #: 106738
Cat #: 31120
UPC: 095691311207
Sign In or Register to view pricing and more.
Documents & Guides
Ridgid; Pipe Wrench; Offset; Size: 14 In; Jaw Type: Narrower Hook; Handle Material: Aluminum; Pipe Capacity: 2 In; Weight: 2 Lb

Overview

Ridgid; Pipe Wrench; Offset; Size: 14 In; Jaw Type: Narrower Hook; Handle Material: Aluminum; Pipe Capacity: 2 In; Weight: 2 Lb
Also known as: 095691311207, 31120

Specifications

Size: 14 in
Type: Offset
Material: Aluminum
Size: 14 in
Material: Aluminum
Type: Offset

Customer Reviews

No reviews for this product
(0)