Rdg 47057 Pipe Wrench,ridgid,str,12

Item #: 635748
Cat #: 47057
UPC: 095691470577
Sign In or Register to view pricing and more.
Documents & Guides
Ridgid; Pipe Wrench; Straight; Size: 12 In; Handle Material: Aluminum; Pipe Capacity: 2 In; Weight: 2-1/2 Lb

Overview

Ridgid; Pipe Wrench; Straight; Size: 12 In; Handle Material: Aluminum; Pipe Capacity: 2 In; Weight: 2-1/2 Lb
Also known as: 095691470577, 47057

Specifications

Size: 12 in
Material: Aluminum
Size: 12 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)