Pipe Wrenches

57 Found
Milwaukee

MILW 48-22-7212 12" AL PIPE WRENCH

Item #: 1605644
CAT #: 48-22-7212
UPC: 045242342389
Sign In or Register to view pricing and more.
Milwaukee

MILW 48-22-7224 24" AL PIPE WRENCH

Item #: 1375639
CAT #: 48-22-7224
UPC: 045242342426
Sign In or Register to view pricing and more.
Milwaukee

10" Aluminum Pipe Wrench, 1-1/2" Jaw

Item #: 1375636
CAT #: 48-22-7210
UPC: 045242342372
Sign In or Register to view pricing and more.
Milwaukee

MILW 48-22-7110 10" STEEL PIPE WREN

Item #: 1375641
CAT #: 48-22-7110
UPC: 045242342334
Sign In or Register to view pricing and more.
Milwaukee

CHEATER Adaptable Pipe Wrench

Item #: 1244329
CAT #: 48-22-7314
UPC: 045242342402
Sign In or Register to view pricing and more.
Ridgid Tool

Rdg 31025 Pipe Wrench,ridgid,heavy-

Item #: 408009
CAT #: 31025
UPC: 095691310255
Sign In or Register to view pricing and more.
Ridgid Tool

Rdg 31015 Pipe Wrench,ridgid,heavy-

Item #: 408003
CAT #: 31015
UPC: 095691310156
Sign In or Register to view pricing and more.
Ridgid Tool

Rdg 31095 Pipe Wrench,ridgid,str,14

Item #: 288198
CAT #: 31095
UPC: 095691310958
Sign In or Register to view pricing and more.
Ridgid Tool

Rdg 31175 Basin Wrench,ridgid,teles

Item #: 1041059
CAT #: 31175
UPC: 095691311757
Sign In or Register to view pricing and more.
Ridgid Tool

Rdg 31120 Pipe Wrench,ridgid,o/s,14

Item #: 106738
CAT #: 31120
UPC: 095691311207
Sign In or Register to view pricing and more.
Ridgid Tool

Rdg 31020 Pipe Wrench,ridgid,heavy-

Item #: 408006
CAT #: 31020
UPC: 095691310200
Sign In or Register to view pricing and more.
Ridgid Tool

18" Pipe Wrench

Item #: 297040
CAT #: 31100
UPC: 095691311009
Sign In or Register to view pricing and more.
Ridgid Tool

Rdg 31010 Pipe Wrench,ridgid,heavy-

Item #: 617266
CAT #: 31010
UPC: 095691310101
Sign In or Register to view pricing and more.
Ridgid Tool

Rdg 31000 Pipe Wrench,ridgid,heavy-

Item #: 1085520
CAT #: 31000
UPC: 095691310002
Sign In or Register to view pricing and more.
Ridgid Tool

Rdg 31090 Pipe Wrench,ridgid,str,10

Item #: 479082
CAT #: 31090
UPC: 095691310903
Sign In or Register to view pricing and more.
Whitlam

PLUMB-PRO TELESCOPIC BASIN WRENCH

Item #: 1044543
CAT #: 160
UPC: 688544054668
Sign In or Register to view pricing and more.
Milwaukee

MILW 48-22-7212 12" AL PIPE WRENCH

MILWAUKEE 48-22-7212 MILWAUKEE 12" ALUM PIPE WRENCH
Item #: 1605644
CAT #: 48-22-7212
UPC: 045242342389
Category: Pipe Wrenches
Sign In or Register to view pricing and more.
Milwaukee

MILW 48-22-7224 24" AL PIPE WRENCH

MILWAUKEE 48-22-7224
Item #: 1375639
CAT #: 48-22-7224
UPC: 045242342426
Category: Pipe Wrenches
Sign In or Register to view pricing and more.
Milwaukee

10" Aluminum Pipe Wrench, 1-1/2" Jaw

10" Aluminum Pipe Wrench, 1-1/2" Jaw, Overbite Jaw - Largest Gripping Surface, Dual Coil Springs For Maximum Durability and Tool Life
Item #: 1375636
CAT #: 48-22-7210
UPC: 045242342372
Category: Pipe Wrenches
Sign In or Register to view pricing and more.
Milwaukee

MILW 48-22-7110 10" STEEL PIPE WREN

MIL 48-22-7110 STEEL PIPE WRE
Item #: 1375641
CAT #: 48-22-7110
UPC: 045242342334
Category: Pipe Wrenches
Sign In or Register to view pricing and more.
Milwaukee

CHEATER Adaptable Pipe Wrench

(1) CHEATER Adaptable Pipe Wrench (48-22-7314), (2) Interchangeable Threaded Fit Handles, Length: 21.80"
Item #: 1244329
CAT #: 48-22-7314
UPC: 045242342402
Category: Pipe Wrenches
Sign In or Register to view pricing and more.
Ridgid Tool

Rdg 31025 Pipe Wrench,ridgid,heavy-

Ridgid; Pipe Wrench; Heavy-duty, Straight; Size: 18 In; Jaw Type: Full Floatingforged Hook; Handle Type: I-beam; Housing Material: Cast Iron; Pipe Capacity: 2-1/2 In; Weight: 5-3/4 Lb
Item #: 408009
CAT #: 31025
UPC: 095691310255
Category: Pipe Wrenches
Sign In or Register to view pricing and more.
Ridgid Tool

Rdg 31015 Pipe Wrench,ridgid,heavy-

Ridgid; Pipe Wrench; Heavy-duty, Straight; Size: 12 In; Jaw Type: Full Floatingforged Hook; Handle Type: I-beam; Housing Material: Cast Iron; Pipe Capacity: 2in; Weight: 2-3/4 Lb
Item #: 408003
CAT #: 31015
UPC: 095691310156
Category: Pipe Wrenches
Sign In or Register to view pricing and more.
Ridgid Tool

Rdg 31095 Pipe Wrench,ridgid,str,14

Ridgid; Pipe Wrench; Straight; Size: 14 In; Handle Material: Aluminum; Pipe Capacity: 2 In; Weight: 2-1/2 Lb
Item #: 288198
CAT #: 31095
UPC: 095691310958
Category: Pipe Wrenches
Sign In or Register to view pricing and more.
Ridgid Tool

Rdg 31175 Basin Wrench,ridgid,teles

Ridgid; Basin Wrench; Telescoping; Material: Forged Alloy Steel; Nominal Size: 10 - 17 In; Pipe Capacity: 3/8 - 1-1/4 In; Weight: 2 Lb
Item #: 1041059
CAT #: 31175
UPC: 095691311757
Category: Pipe Wrenches
Sign In or Register to view pricing and more.
Ridgid Tool

Rdg 31120 Pipe Wrench,ridgid,o/s,14

Ridgid; Pipe Wrench; Offset; Size: 14 In; Jaw Type: Narrower Hook; Handle Material: Aluminum; Pipe Capacity: 2 In; Weight: 2 Lb
Item #: 106738
CAT #: 31120
UPC: 095691311207
Category: Pipe Wrenches
Sign In or Register to view pricing and more.
Ridgid Tool

Rdg 31020 Pipe Wrench,ridgid,heavy-

Ridgid; Pipe Wrench; Heavy-duty, Straight; Size: 14 In; Jaw Type: Full Floatingforged Hook; Handle Type: I-beam; Housing Material: Cast Iron; Pipe Capacity: 2in; Weight: 3-1/2 Lb
Item #: 408006
CAT #: 31020
UPC: 095691310200
Category: Pipe Wrenches
Sign In or Register to view pricing and more.
Ridgid Tool

18" Pipe Wrench

Pipe Wrench; Straight; Size: 18 In; Handle Material: Aluminum; Pipe Capacity: 2-1/2 In; Weight: 3-3/4 Lb
Item #: 297040
CAT #: 31100
UPC: 095691311009
Category: Pipe Wrenches
Sign In or Register to view pricing and more.
Ridgid Tool

Rdg 31010 Pipe Wrench,ridgid,heavy-

Ridgid; Pipe Wrench; Heavy-duty, Straight; Size: 10 In; Jaw Type: Full Floatingforged Hook; Handle Type: I-beam; Housing Material: Cast Iron; Pipe Capacity: 1-1/2 In; Weight: 1-3/4 Lb
Item #: 617266
CAT #: 31010
UPC: 095691310101
Category: Pipe Wrenches
Sign In or Register to view pricing and more.
Ridgid Tool

Rdg 31000 Pipe Wrench,ridgid,heavy-

Ridgid; Pipe Wrench; Heavy-duty, Straight; Size: 6 In; Jaw Type: Full Floating Forged Hook; Handle Type: I-beam; Housing Material: Cast Iron; Pipe Capacity: 3/4in; Weight: 1/2 Lb
Item #: 1085520
CAT #: 31000
UPC: 095691310002
Category: Pipe Wrenches
Sign In or Register to view pricing and more.
Ridgid Tool

Rdg 31090 Pipe Wrench,ridgid,str,10

Ridgid; Pipe Wrench; Straight; Size: 10 In; Handle Material: Aluminum; Pipe Capacity: 1-1/2 In; Weight: 1 Lb
Item #: 479082
CAT #: 31090
UPC: 095691310903
Category: Pipe Wrenches
Sign In or Register to view pricing and more.
Whitlam

PLUMB-PRO TELESCOPIC BASIN WRENCH

PLUMB-PRO TELESCOPIC BASIN WRENCH
Item #: 1044543
CAT #: 160
UPC: 688544054668
Category: Pipe Wrenches
Sign In or Register to view pricing and more.
Page 1 of 4
57 Items found