10" Ratchet, 1/2" Drive

Item #: 241814
Cat #: 65820
UPC: 092644658204
Sign In or Register to view pricing and more.
Documents & Guides
10-Inch Ratchet, 1/2-Inch Drive, Alloy Steel, Chrome-Plated Finish

Overview

10-Inch Ratchet, 1/2-Inch Drive, Alloy Steel, Chrome-Plated Finish
Klein's 1/2-Inch Socket Wrench is forged from rugged alloy steel. 10-1/2-Inch (267 mm) ratchet quickly loosens or tightens bolts or nuts. Classic ratchet dial switch allows you to easily change torque direction.
Also known as: 092644658204, 65820

Specifications

Diameter: 1/2 in
Material: Alloy Steel
Length: 10 in
Standards: California Proposition 65
Diameter: 1/2 in
Length: 10 in
Material: Alloy Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)