Grip-It® Strap Wrench, 1-1/2 to 5"

Item #: 87644
Cat #: S-12H
UPC: 092644674020
Sign In or Register to view pricing and more.
Documents & Guides
Grip-It® Strap Wrench, 1-1/2 to 5-Inch (38 to 127 mm) Capacity, Cam-Action Design Permits Uniform, High-Torque Application, 12-Inch Overall Length

Overview

Grip-It® Strap Wrench, 1-1/2 to 5-Inch (38 to 127 mm) Capacity, Cam-Action Design Permits Uniform, High-Torque Application, 12-Inch Overall Length
The Klein Tools 12-Inch Grip-It Strap Wrench is completely adjustable for tight-quarters tasks on polished, PVC and glass pipes, fittings, filters, conduit and shafts. The strap is urethane-coated to resist scratching or damaging surfaces and is attached to a lightweight I-beam handle. Also available in 6-Inch and 18-Inch lengths (Cat. No. S6H and S18H).
Also known as: 092644674020, S-12H

Specifications

Length: 12 in
Standards: California Proposition 65
Length: 12 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)