1/2-Inch Torque Wrench Ratchet Square Drive

Item #: 162464
Cat #: 57010
UPC: 092644570100
Sign In or Register to view pricing and more.
Documents & Guides
1/2-Inch Torque Wrench Ratchet Square Drive, 30 to 250 ft. lb. (40.7 to 340.0 Nm) Range, 0.5-Inch Drive Size, 24.25-Inch Overall Length

Overview

1/2-Inch Torque Wrench Ratchet Square Drive, 30 to 250 ft. lb. (40.7 to 340.0 Nm) Range, 0.5-Inch Drive Size, 24.25-Inch Overall Length
Klein's Torque-Sensing Wrenches are micro-adjustable for increased accuracy. They are easy to read and adjust with a quick release lever. Rely on this torque wrench to tighten your bolts to the best spec possible.
Also known as: 092644570100, 57010

Specifications

Diameter: 1/2 in
Standards: California Proposition 65
Diameter: 1/2 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)