Wrenches & Sockets

451 Found
Klein

Electrician's Mini Ratchet Set, 5-Piece

Item #: 1684581
CAT #: 65200
UPC: 092644651168
Sign In or Register to view pricing and more.
Klein

Adjustable Wrench, Extra Capacity 8-Inch

Item #: 60386
CAT #: D507-8
UPC: 092644675287
Sign In or Register to view pricing and more.
Klein

Adjustable Wrench Extra Capacity, 10-Inch

Item #: 60366
CAT #: D507-10
UPC: 092644675317
Sign In or Register to view pricing and more.
Klein

Flip Impact Socket Set, 7-Piece

Item #: 1980456
CAT #: 66070
UPC: 092644382130
Sign In or Register to view pricing and more.
Klein

Locknut Wrench Set

Item #: 2206472
CAT #: 50900R
UPC: 092644500381
Sign In or Register to view pricing and more.
Knipex

7-1/4" Wrench/Pliers Combination

Item #: 512764
CAT #: 86-03-180-SBA
UPC: 843221000103
Sign In or Register to view pricing and more.
Knipex

10" Wrench/Pliers Combination

Item #: 512765
CAT #: 86-03-250-SBA
UPC: 843221000110
Sign In or Register to view pricing and more.
Klein

Adjustable Wrench Extra Capacity, 12-Inch

Item #: 60350
CAT #: D507-12
UPC: 092644675348
Sign In or Register to view pricing and more.
Klein

Adjustable Wrench Extra Capacity, 6-1/2-Inch

Item #: 60422
CAT #: D507-6
UPC: 092644675256
Sign In or Register to view pricing and more.
Klein

Plier Wrench, 10"

Item #: 2192442
CAT #: D53010
UPC: 092644731655
Sign In or Register to view pricing and more.
Klein

1/2-Inch Drive Socket Wrench Set, 16-Piece

Item #: 87675
CAT #: 65512
UPC: 092644655128
Sign In or Register to view pricing and more.
Milwaukee

MILW 48-22-7214 14" AL PIPE WRENCH

Item #: 1375638
CAT #: 48-22-7214
UPC: 045242342396
Sign In or Register to view pricing and more.
Klein

20-Piece 3/8" Drive Socket Wrench Set

Item #: 87680
CAT #: 65508
UPC: 092644655081
Sign In or Register to view pricing and more.
Milwaukee

Impact Duty™ 1/2" Drive 6 Point Socket Set

Item #: 1956967
CAT #: 49-66-7011
UPC: 045242582532
Sign In or Register to view pricing and more.
Klein

Adjustable Wrench, Extra-Wide Jaw, 8-Inch

Item #: 502573
CAT #: D509-8
UPC: 092644190032
Sign In or Register to view pricing and more.
Rack-A-Tiers

THE LOCKNUT WRENCH

Item #: 2053005
CAT #: 79200
UPC: 625912791756
Sign In or Register to view pricing and more.
Klein

Electrician's Mini Ratchet Set, 5-Piece

Electrician's Mini Ratchet Set, 5-Piece, Includes 1/4 and 5/16-Inch Nut Drivers, 1/4-Inch Adapter and Four Drive Bits: #1 and #2 Phillips; 3/16 and 1/4-Inch Slotted, 1/4-Inch Dual-Drive Head and Socket Adapter For More Versatility, Ring Magnet and Bit Clip
Item #: 1684581
CAT #: 65200
UPC: 092644651168
Sign In or Register to view pricing and more.
Klein

Adjustable Wrench, Extra Capacity 8-Inch

Extra-Capacity Adjustable Wrench, Overall Length: 8-1/4", Capacity: 1-1/8", Plastic Dipped Handle
Item #: 60386
CAT #: D507-8
UPC: 092644675287
Sign In or Register to view pricing and more.
Klein

Adjustable Wrench Extra Capacity, 10-Inch

Extra-Capacity Adjustable Wrench, Overall Length: 10-1/4", Capacity: 1-5/16", Red Plastic Dipped Handle
Item #: 60366
CAT #: D507-10
UPC: 092644675317
Sign In or Register to view pricing and more.
Klein

Flip Impact Socket Set, 7-Piece

Flip Impact Socket Set, 7-Piece, Includes: 3/8 x 7/16-Inch, 1/2 x 9/16-Inch, 5/8 x 11/16-Inch, 3/4 x 13/16-Inch, and 7/8 x 15/16-Inch Socket Sizes, Two Nested Adapters & Hard Case
Item #: 1980456
CAT #: 66070
UPC: 092644382130
Sign In or Register to view pricing and more.
Klein

Locknut Wrench Set

Locknut Wrench Set Features Opposing Offset Bends Allowing For Access To Difficult To Reach Locknuts, Three Wrenches Included For Most Commonly Used Conduit Sizes, 1/2-Inch, 3/4-Inch And 1-Inch, Two Internal Magnets On Each Wrench Hold The Set Together For Easy Storage, The Slim Alloyed Steel Design Allows For Access When Space Is Limited, Each Wrench Is A Different Color And Marked To Easily Identify Size, Hooked Tip Latches On Locknut For Ultimate Turn Leverage, Steel Design Is Corrosive Resistant And Durable
Item #: 2206472
CAT #: 50900R
UPC: 092644500381
Sign In or Register to view pricing and more.
Knipex

7-1/4" Wrench/Pliers Combination

7-1/4" Wrench/Pliers Combination
Item #: 512764
CAT #: 86-03-180-SBA
UPC: 843221000103
Sign In or Register to view pricing and more.
Knipex

10" Wrench/Pliers Combination

10" Wrench/Pliers Combination, Chrome Plated Pliers, Plastic Coated Handles, 536 g, Working Capacity up to 1-3/8" (46mm)
Item #: 512765
CAT #: 86-03-250-SBA
UPC: 843221000110
Sign In or Register to view pricing and more.
Klein

Adjustable Wrench Extra Capacity, 12-Inch

Extra-Capacity Adjustable Wrench, Overall Length: 12-1/4", Capacity: 1-1/2", Red Plastic Dipped Handle
Item #: 60350
CAT #: D507-12
UPC: 092644675348
Sign In or Register to view pricing and more.
Klein

Adjustable Wrench Extra Capacity, 6-1/2-Inch

Extra-Capacity Adjustable Wrench, Overall Length: 6-1/4", Capacity: 15/16", Plastic Dipped Handle
Item #: 60422
CAT #: D507-6
UPC: 092644675256
Sign In or Register to view pricing and more.
Klein

Plier Wrench, 10"

10-Inch Plier Wrench Features Parallel Jaws for Secure and Smooth Gripping of Nuts, Bolts, and Miscellaneous Workpieces without Causing Damage or Backlash, Reversible Jaw Provides Knurled Teeth When Extra Bite is Needed, Such as When Working with Conduit (Patent Pending Design), Handle Lever Adjustment Minimizes Hand Travel and Allows Adjustment in Confined Spaces, High Lever Ratio Provides Exceptional Grip when Holding or Bending Various Workpieces, Forged with Custom, US-Made Tool Steel, 2-Inch Max Jaw Opening and 20 Adjustment Positions for Maximum Versatility, Replacement Jaw Available (Cat. No. 53010J)
Item #: 2192442
CAT #: D53010
UPC: 092644731655
Sign In or Register to view pricing and more.
Klein

1/2-Inch Drive Socket Wrench Set, 16-Piece

16-Piece 1/2" Drive Socket Wrench Set, Includes: (13) 12-Point Sockets (7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4"), (1) Extension: 5", (1) Flex Handle: 17", (1) Ratchet, Metal Case
Item #: 87675
CAT #: 65512
UPC: 092644655128
Sign In or Register to view pricing and more.
Milwaukee

MILW 48-22-7214 14" AL PIPE WRENCH

MILWAUKEE 48-22-7214
Item #: 1375638
CAT #: 48-22-7214
UPC: 045242342396
Category: Pipe Wrenches
Sign In or Register to view pricing and more.
Klein

20-Piece 3/8" Drive Socket Wrench Set

20-Piece 3/8" Drive Socket Wrench Set, Includes: (4) 6-Point Sockets (3/8", 7/16", 1/2", 9/16"), (5) 12-Point Sockets (5/8", 11/16", 3/4", 13/16", 7/8"), (8) 6-Point Deep Sockets (3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16"), (2) Extensions: 1-3/4" & 3"
Item #: 87680
CAT #: 65508
UPC: 092644655081
Sign In or Register to view pricing and more.
Milwaukee

Impact Duty™ 1/2" Drive 6 Point Socket Set

SHOCKWAVE Impact Duty™ 1/2" Drive SAE Deep 6 Point Socket Set, 12 Piece, Includes Deep SAE Sockets and the following sizes: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16
Item #: 1956967
CAT #: 49-66-7011
UPC: 045242582532
Sign In or Register to view pricing and more.
Klein

Adjustable Wrench, Extra-Wide Jaw, 8-Inch

Adjustable Wrench, Extra-Wide Jaw, 8.5-Inch Overall Length
Item #: 502573
CAT #: D509-8
UPC: 092644190032
Sign In or Register to view pricing and more.
Rack-A-Tiers

THE LOCKNUT WRENCH

Wrench Kit (1/2?, 3/4?, and 1?)
Item #: 2053005
CAT #: 79200
UPC: 625912791756
Sign In or Register to view pricing and more.
Page 1 of 29
451 Items found