Cutters

62 Found
Greenlee

Ultra Cutter

Item #: 41736
CAT #: 925-7/8
UPC: 783310101574
Sign In or Register to view pricing and more.
Klein

Replacement Blade for BX Cutter and Cable Cutter

Item #: 704074
CAT #: 53726SEN
UPC: 092644537448
Sign In or Register to view pricing and more.
Greenlee

Speed Cutter

Item #: 41716
CAT #: 925-1-1/8
UPC: 783310101581
Sign In or Register to view pricing and more.
Greenlee

Hole Saw Kit, 7/8 - 2-1/2"

Item #: 37109
CAT #: 930
UPC: 783310102144
Sign In or Register to view pricing and more.
Greenlee

Pilot Drill, 3/16"

Item #: 41573
CAT #: 925-001
UPC: 783310101864
Sign In or Register to view pricing and more.
Greenlee

Hole Saw, 1-3/8"

Item #: 41697
CAT #: 925-1-3/8
UPC: 783310101598
Sign In or Register to view pricing and more.
Greenlee

Hole Saw, 1-3/4"

Item #: 41676
CAT #: 925-1-3/4
UPC: 783310101604
Sign In or Register to view pricing and more.
Greenlee

Large Arbor with Pilot Drill

Item #: 41592
CAT #: 925-022
UPC: 783310101857
Sign In or Register to view pricing and more.
Greenlee

Hole Saw, 2-1/2"

Item #: 41632
CAT #: 925-2-1/2
UPC: 783310101628
Sign In or Register to view pricing and more.
Milwaukee

2-1/4" Big Hawg with Carbide Teeth

Item #: 1336330
CAT #: 49-56-9215
UPC: 045242500598
Sign In or Register to view pricing and more.
Milwaukee

SWITCHBLADES 1-1/2 IN

Item #: 1245557
CAT #: 48-25-5325
UPC: 045242157631
Sign In or Register to view pricing and more.
Milwaukee

Big Hawg™ with Carbide Teeth, Diameter: -1/4"

Item #: 1303973
CAT #: 49-56-9275
UPC: 045242500727
Sign In or Register to view pricing and more.
Greenlee

Ultra Cutter Pilot Drill Bit, 1/4"

Item #: 41552
CAT #: 925-002
UPC: 783310102113
Sign In or Register to view pricing and more.
Bramec Corporation

REPLACEMENT BITS (5/PACK)

Item #: 1046229
CAT #: 20611
UPC:
Sign In or Register to view pricing and more.
Milwaukee

BIG HAWG™ with Carbide Teeth, 4"

Item #: 1623115
CAT #: 49-56-9245
UPC: 045242500697
Sign In or Register to view pricing and more.
Milwaukee

Holesaw

Item #: 1609133
CAT #: 49-56-9220
UPC: 045242500604
Sign In or Register to view pricing and more.
Greenlee

Ultra Cutter

Ultra Cutter, Diameter: 7/8" (22 mm), Conduit Size: 1/2"
Item #: 41736
CAT #: 925-7/8
UPC: 783310101574
Category: Ultra Cutters
Sign In or Register to view pricing and more.
Klein

Replacement Blade for BX Cutter and Cable Cutter

Replacement Blade for BX Cutter and Cable Cutter Klein Cat. No 53725
Item #: 704074
CAT #: 53726SEN
UPC: 092644537448
Category: Ultra Cutters
Sign In or Register to view pricing and more.
Greenlee

Speed Cutter

High Speed Cutter, Diameter: 1-1/8", Conduit Size: 3/4"
Item #: 41716
CAT #: 925-1-1/8
UPC: 783310101581
Category: Ultra Cutters
Sign In or Register to view pricing and more.
Greenlee

Hole Saw Kit, 7/8 - 2-1/2"

Ultra Cutter Kit, Maximum Cutting Depth: 10 Gauge, Includes: (7/8" (22 mm), 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2") Ultra Cutters, (2) Small Arbors, (1) Large Arbor, Hex Wrench & Case
Item #: 37109
CAT #: 930
UPC: 783310102144
Category: Ultra Cutters
Sign In or Register to view pricing and more.
Greenlee

Pilot Drill, 3/16"

Small Pilot Drill, Diameter: 3/16", Capacity: 1/4"
Item #: 41573
CAT #: 925-001
UPC: 783310101864
Category: Ultra Cutters
Sign In or Register to view pricing and more.
Greenlee

Hole Saw, 1-3/8"

Hole Saw, Ultra Cutter, Diameter: 1-3/8", Conduit Size: 1"
Item #: 41697
CAT #: 925-1-3/8
UPC: 783310101598
Category: Ultra Cutters
Sign In or Register to view pricing and more.
Greenlee

Hole Saw, 1-3/4"

Hole Saw, Ultra Cutter, Diameter: 1-3/4", Conduit Size: 1-1/4"
Item #: 41676
CAT #: 925-1-3/4
UPC: 783310101604
Category: Ultra Cutters
Sign In or Register to view pricing and more.
Greenlee

Large Arbor with Pilot Drill

Large Arbor with Pilot Drill, Compatible Hole Saws: 1-3/8" - 2-1/2", Maximum Cutting Depth: 1/4"
Item #: 41592
CAT #: 925-022
UPC: 783310101857
Category: Ultra Cutters
Sign In or Register to view pricing and more.
Greenlee

Hole Saw, 2-1/2"

Hole Saw, Ultra Cutter, Diameter: 2-1/2", Conduit Size: 2"
Item #: 41632
CAT #: 925-2-1/2
UPC: 783310101628
Category: Ultra Cutters
Sign In or Register to view pricing and more.
Milwaukee

2-1/4" Big Hawg with Carbide Teeth

2-1/4" Big Hawg with Carbide Teeth
Item #: 1336330
CAT #: 49-56-9215
UPC: 045242500598
Sign In or Register to view pricing and more.
Milwaukee

SWITCHBLADES 1-1/2 IN

MIL 48-25-5325 SWITCHBLADES 1
Item #: 1245557
CAT #: 48-25-5325
UPC: 045242157631
Sign In or Register to view pricing and more.
Milwaukee

Big Hawg™ with Carbide Teeth, Diameter: -1/4"

Big Hawg™ with Carbide Teeth, Diameter: 6-1/4", Thread: 5/8" - 18, Depth of Cut: 2.34" ***Saw Bit Only***
Item #: 1303973
CAT #: 49-56-9275
UPC: 045242500727
Sign In or Register to view pricing and more.
Greenlee

Ultra Cutter Pilot Drill Bit, 1/4"

Pilot Drill Bit, Ultra Cutter, Diameter: 1/4"
Item #: 41552
CAT #: 925-002
UPC: 783310102113
Category: Ultra Cutters
Sign In or Register to view pricing and more.
Bramec Corporation

REPLACEMENT BITS (5/PACK)

REPLACEMENT BITS (5/PACK)
Item #: 1046229
CAT #: 20611
UPC:
Category: Ultra Cutters
Sign In or Register to view pricing and more.
Milwaukee

BIG HAWG™ with Carbide Teeth, 4"

BIG HAWG™ with Carbide Teeth, Diameter: 4", Cuts Wood, Nails, Shingles, Cement Board, Plaster & More
Item #: 1623115
CAT #: 49-56-9245
UPC: 045242500697
Sign In or Register to view pricing and more.
Milwaukee

Holesaw

MIL 49-56-2220 2-9/16 HOLESAW
Item #: 1609133
CAT #: 49-56-9220
UPC: 045242500604
Sign In or Register to view pricing and more.
Page 1 of 4
62 Items found