7/4" Hex Shank Hole Saw Arbor

Item #: 3622
Cat #: 49-56-7000
UPC: 045242200153
Sign In or Register to view pricing and more.
Documents & Guides
Arbor, Hex Shank, Hole Saw Range: Smaller Than 1-3/16", Shank Size: 7/16" ***Arbor Only***

Overview

Arbor, Hex Shank, Hole Saw Range: Smaller Than 1-3/16", Shank Size: 7/16" ***Arbor Only***
This Milwaukee hole saw arbor has a 7/16 in. hex shank for greater gripping capability in the chuck. It can be used in 1/2 in. capacity drills and larger. The arbor has a 1/2 - 20 thread and can be used on hole saws from 9/16 in. to 1-3/16 in.. it can be used with 49-56-8000, 49-56-8002 and 49-56-8005 pilot bits. Pilot bit 49-56-8000 is supplied with this arbor for use on wood and metal. One arbor and pilot per package.
Also known as: 045242200153, 49-56-7000

Specifications

Diameter: 1/4 in
Diameter: 1/4 in

Customer Reviews

No reviews for this product
(0)