Pilot Bit, 1/4"

Item #: 3603
Cat #: 49-56-8000
UPC: 045242200351
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Bit, Length: 4", Diameter: 1/4".

Overview

Pilot Bit, Length: 4", Diameter: 1/4".
Milwaukee® Thunderbolt® pilot bits are designed for extreme durability and long life. The Thunderbolt® web features a thicker core than a standard pilot bit, which provides ultimate strength and protects against side-load breakage. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. A precision start, 135º split point tip starts on contact to keep the bit from walking for fast, accurate holes. Excellent for drilling on curved surfaces, requires less effort to drill and is highly recommended for use with portable drills.
Also known as: 045242200351, 49-56-8000

Specifications

Diameter: 1/4 in
Type: Pilot Drill Bit
Length: 4 in
Material: High-Speed Steel
Diameter: 1/4 in
Length: 4 in
Type: Pilot Drill Bit
Material: High-Speed Steel

Customer Reviews

No reviews for this product
(0)