Bi-Metal Hole Saws

341 Found
Milwaukee

Hole Saw, 1-1/8"

Item #: 108577
CAT #: 49-56-0052
UPC: 045242192939
Sign In or Register to view pricing and more.
Lenox

Hole Saw, 1-1/8"

Item #: 88873
CAT #: 3001818L
UPC: 082472300185
Sign In or Register to view pricing and more.
Lenox

Hole Saw, 1-3/8"

Item #: 88867
CAT #: 3002222L
UPC: 082472300222
Sign In or Register to view pricing and more.
Milwaukee

Hole Saw, 1-3/8"

Item #: 108555
CAT #: 49-56-0072
UPC: 045242192991
Sign In or Register to view pricing and more.
Milwaukee

Hole Saw, 2-1/2"

Item #: 107808
CAT #: 49-56-0147
UPC: 045242193240
Sign In or Register to view pricing and more.
Lenox

Hole Saw, 2-1/2"

Item #: 88123
CAT #: 3004040L
UPC: 082472300406
Sign In or Register to view pricing and more.
Lenox

Hole Saw, 7/8" (22 mm)

Item #: 88876
CAT #: 3001414L
UPC: 082472300147
Sign In or Register to view pricing and more.
Milwaukee

Hole Saw, 2"

Item #: 85442
CAT #: 49-56-0117
UPC: 045242193141
Sign In or Register to view pricing and more.
Milwaukee

Hole Saw, 7/8" (22 mm)

Item #: 108635
CAT #: 49-56-0032
UPC: 045242192878
Sign In or Register to view pricing and more.
Lenox

Hole Saw, 1-3/4"

Item #: 119659
CAT #: 3002828L
UPC: 082472300284
Sign In or Register to view pricing and more.
Lenox

SPEED SLOT Hole Saw, T2 Technology, 2 IN Dia, 1-7/8 IN D Cutting, B

Item #: 200640
CAT #: 3003232L
UPC: 082472300321
Sign In or Register to view pricing and more.
Milwaukee

Hole Saw, 1-3/4"

Item #: 107927
CAT #: 49-56-0102
UPC: 045242193097
Sign In or Register to view pricing and more.
Lenox

Bi-Metal Hole Saw, 4-1/8"

Item #: 200790
CAT #: 3006666L
UPC: 082472300666
Sign In or Register to view pricing and more.
Milwaukee

Hole Saw, 3"

Item #: 107749
CAT #: 49-56-0173
UPC: 045242193332
Sign In or Register to view pricing and more.
Lenox

Bi-Metal Hole Saw, 3"

Item #: 88119
CAT #: 3004848L
UPC: 082472300482
Sign In or Register to view pricing and more.
Milwaukee

Hole Saw, 4-1/8"

Item #: 107654
CAT #: 49-56-0217
UPC: 045242193493
Sign In or Register to view pricing and more.
Milwaukee

Hole Saw, 1-1/8"

Hole Saw, Ice Hardened, Diameter: 1-1/8".
Item #: 108577
CAT #: 49-56-0052
UPC: 045242192939
Sign In or Register to view pricing and more.
Lenox

Hole Saw, 1-1/8"

Hole Saw; Speed Slot; Arbor Size: 5l Snap-back, 1l, 4l Or 5l Standard; Hole Diameter: 1-1/8 In; Pipe Tap Size: 1 In; Metal Cutting Life: Up To 2x; Pipe Entrance: 3/4 In; Material: Bi-metal. Will Cut Stainless Steel.
Item #: 88873
CAT #: 3001818L
UPC: 082472300185
Sign In or Register to view pricing and more.
Lenox

Hole Saw, 1-3/8"

Hole Saw; Speed Slot; Arbor Size: 2l, 6l Snap-back, 2l, 3l Or 6l Standard; Hole Diameter: 1-3/8 In; Metal Cutting Life: Up To 2x; Pipe Entrance: 1 In; Material: Bi-metal. Will Cut Stainless Steel.
Item #: 88867
CAT #: 3002222L
UPC: 082472300222
Sign In or Register to view pricing and more.
Milwaukee

Hole Saw, 1-3/8"

Hole Saw, Ice Hardened, Diameter: 1-3/8".
Item #: 108555
CAT #: 49-56-0072
UPC: 045242192991
Sign In or Register to view pricing and more.
Milwaukee

Hole Saw, 2-1/2"

Hole Saw, Ice Hardened, Diameter: 2-1/2".
Item #: 107808
CAT #: 49-56-0147
UPC: 045242193240
Sign In or Register to view pricing and more.
Lenox

Hole Saw, 2-1/2"

Hole Saw; Speed Slot; Arbor Size: 2l, 6l Snap-back, 2l, 3l, 6l Or 7l Standard; Hole Diameter: 2-1/2 In; Metal Cutting Life: Up To 2x; Pipe Entrance: 2 In; Material: Bi-metal. Will Cut Stainless Steel.
Item #: 88123
CAT #: 3004040L
UPC: 082472300406
Sign In or Register to view pricing and more.
Lenox

Hole Saw, 7/8" (22 mm)

Hole Saw; Speed Slot; Arbor Size: 5l Snap-back, 1l, 4l Or 5l Standard; Hole Diameter: 7/8 In; Pipe Tap Size: 3/4 In; Metal Cutting Life: Up To 2x; Pipe Entrance: 1/2 In; Material: Bi-metal. Will Cut Stainless Steel.
Item #: 88876
CAT #: 3001414L
UPC: 082472300147
Sign In or Register to view pricing and more.
Milwaukee

Hole Saw, 2"

Hole Saw, Ice Hardened, Diameter: 2".
Item #: 85442
CAT #: 49-56-0117
UPC: 045242193141
Sign In or Register to view pricing and more.
Milwaukee

Hole Saw, 7/8" (22 mm)

Hole Saw, Ice Hardened, Diameter: 7/8" (22 mm).
Item #: 108635
CAT #: 49-56-0032
UPC: 045242192878
Sign In or Register to view pricing and more.
Lenox

Hole Saw, 1-3/4"

Hole Saw; Speed Slot; Arbor Size: 2l, 6l Snap-back, 2l, 3l, 6l Or 7l Standard; Hole Diameter: 1-3/4 In; Pipe Tap Size: 1-1/2 In; Metal Cutting Life: Up To 2x; Pipe Entrance: 1-1/4 In; Material: Bi-metal. Will Cut Stainless Steel.
Item #: 119659
CAT #: 3002828L
UPC: 082472300284
Sign In or Register to view pricing and more.
Lenox

SPEED SLOT Hole Saw, T2 Technology, 2 IN Dia, 1-7/8 IN D Cutting, B

SPEED SLOT Hole Saw, T2 Technology, 2 IN Dia, 1-7/8 IN D Cutting, Bi-Metal Cutting Edge, 5/8 IN Arbor
Item #: 200640
CAT #: 3003232L
UPC: 082472300321
Sign In or Register to view pricing and more.
Milwaukee

Hole Saw, 1-3/4"

Hole Saw, Ice Hardened, Diameter: 1-3/4".
Item #: 107927
CAT #: 49-56-0102
UPC: 045242193097
Sign In or Register to view pricing and more.
Lenox

Bi-Metal Hole Saw, 4-1/8"

Hole Saw; Speed Slot; Arbor Size: 2l, 6l Snap-back, 2l, 3l, 6l Or 7l Standard; Hole Diameter: 4-1/8 In; Metal Cutting Life: Up To 2x; Material: Bi-metal. Will Cut Stainless Steel.
Item #: 200790
CAT #: 3006666L
UPC: 082472300666
Sign In or Register to view pricing and more.
Milwaukee

Hole Saw, 3"

Hole Saw, Ice Hardened, Diameter: 3".
Item #: 107749
CAT #: 49-56-0173
UPC: 045242193332
Sign In or Register to view pricing and more.
Lenox

Bi-Metal Hole Saw, 3"

Hole Saw; Speed Slot; Arbor Size: 2l, 6l Snap-back, 2l, 3l, 6l Or 7l Standard; Hole Diameter: 3 In; Metal Cutting Life: Up To 2x; Material: Bi-metal. Will Cut Stainless Steel.
Item #: 88119
CAT #: 3004848L
UPC: 082472300482
Sign In or Register to view pricing and more.
Milwaukee

Hole Saw, 4-1/8"

Hole Saw, Ice Hardened, Diameter: 4-1/8".
Item #: 107654
CAT #: 49-56-0217
UPC: 045242193493
Sign In or Register to view pricing and more.
Page 1 of 22
341 Items found