Recessed Light Hole Saws
18 Found
Milwaukee
Milwaukee; Hole Saw; 6-3/8 In; Recommended Rpm: 600 Rpm, Material: Carbide Grit Edge
Item #: 117155
CAT #: 49-56-0305
UPC: 045242195107
Sign In or Register to view pricing and more.
Greenlee
Hole Saw, 6-3/8"
Item #: 37064
CAT #: 35713
UPC: 783310357131
Sign In or Register to view pricing and more.
Lenox
6-3/8" Recessed Lighting Hole Saw
Item #: 190631
CAT #: 30862638RL
UPC: 082472308624
Sign In or Register to view pricing and more.
Milwaukee
Milwaukee; Hole Saw; Hole Diameter: 4-3/8 In; Recommended Rpm: 600 Rpm
Item #: 117181
CAT #: 49-56-0300
UPC: 045242195053
Sign In or Register to view pricing and more.
Greenlee
6-3/8" Replacement Hole Saw
Item #: 354406
CAT #: 35721
UPC: 783310357216
Sign In or Register to view pricing and more.
Lightolier
HC356 REPLACEMENT
Item #: 170269
CAT #: HC356BLADE
UPC: 784197593841
Sign In or Register to view pricing and more.
Greenlee
Hole Saw, 6-7/8"
Item #: 126774
CAT #: 35715
UPC: 783310357155
Sign In or Register to view pricing and more.
Greenlee
6-5/8" Hole Saw
Item #: 37042
CAT #: 35714
UPC: 783310357148
Sign In or Register to view pricing and more.
Milwaukee
Hole Saw, 5-3/8"
Item #: 195019
CAT #: 49-56-0303
UPC: 045242224135
Sign In or Register to view pricing and more.
Greenlee
6-5/8" Replacement Hole Saw
Item #: 92034
CAT #: 35722
UPC: 783310357223
Sign In or Register to view pricing and more.
Greenlee
Holesaw,light 4-3/8 Steel Tooth
Item #: 37089
CAT #: 35712
UPC: 783310357124
Sign In or Register to view pricing and more.
Greenlee
6-7/8" Replacement Hole Saw
Item #: 126756
CAT #: 35723
UPC: 783310357230
Sign In or Register to view pricing and more.
Greenlee
Kit-screw Replacement(r/l Holesaws)
Item #: 818795
CAT #: 35708
UPC: 783310357087
Sign In or Register to view pricing and more.
Greenlee
Blade,replace (4-3/8 Steel Tooth)
Item #: 92045
CAT #: 35720G
UPC: 783310357209
Sign In or Register to view pricing and more.
Lightolier
HOLE CUTTER 1-1/2" TO 8"
Item #: 207696
CAT #: HC356
UPC: 784197549541
Sign In or Register to view pricing and more.
Greenlee
GRN 35730 BLADE,STEEL REPLACEMENT 5
Item #: 388129
CAT #: 35730G
UPC: 783310357308
Sign In or Register to view pricing and more.
Milwaukee
Milwaukee; Hole Saw; 6-3/8 In; Recommended Rpm: 600 Rpm, Material: Carbide Grit Edge
Milwaukee; Hole Saw; Hole Diameter: 6-3/8 In; Recommended Rpm: 600 Rpm, Material: Carbide Grit Edge
Item #: 117155
CAT #: 49-56-0305
UPC: 045242195107
Category:
Recessed Light Hole Saws
Made in USA
Sign In or Register to view pricing and more.
Greenlee
Hole Saw, 6-3/8"
Hole Saw, Steel Toothed, Diameter: 6-3/8", Maximum Cutting Depth: 7/8"
Item #: 37064
CAT #: 35713
UPC: 783310357131
Category:
Recessed Light Hole Saws
Made in USA
Sign In or Register to view pricing and more.
Lenox
6-3/8" Recessed Lighting Hole Saw
Hole Saw; Z; Hole Diameter: 6-3/8 In; Arbor Size: 2l Snap-back, 2l Standard; Material: Tungsten Carbide Grit ***Hole Saw Only***
Item #: 190631
CAT #: 30862638RL
UPC: 082472308624
Category:
Recessed Light Hole Saws
Sign In or Register to view pricing and more.
Milwaukee
Milwaukee; Hole Saw; Hole Diameter: 4-3/8 In; Recommended Rpm: 600 Rpm
Milwaukee; Hole Saw; Hole Diameter: 4-3/8 In; Recommended Rpm: 600 Rpm
Item #: 117181
CAT #: 49-56-0300
UPC: 045242195053
Category:
Recessed Light Hole Saws
Made in USA
Sign In or Register to view pricing and more.
Greenlee
6-3/8" Replacement Hole Saw
Hole Saw Replacement Blade, Steel Toothed, Diameter: 6-3/8", Maximum Cutting Depth: 7/8", Compatible Model: 35713
Item #: 354406
CAT #: 35721
UPC: 783310357216
Category:
Recessed Light Hole Saws
Made in USA
Sign In or Register to view pricing and more.
Lightolier
HC356 REPLACEMENT
LOL HC356BLADE HC356 REPLACEMENT
Item #: 170269
CAT #: HC356BLADE
UPC: 784197593841
Category:
Recessed Light Hole Saws
Sign In or Register to view pricing and more.
Greenlee
Hole Saw, 6-7/8"
Hole Saw, Steel Toothed, Diameter: 6-7/8", Maximum Cutting Depth: 7/8"
Item #: 126774
CAT #: 35715
UPC: 783310357155
Category:
Recessed Light Hole Saws
Made in USA
Sign In or Register to view pricing and more.
Greenlee
6-5/8" Hole Saw
Hole Saw, Steel Toothed, Diameter: 6-5/8", Maximum Cutting Depth: 7/8"
Item #: 37042
CAT #: 35714
UPC: 783310357148
Category:
Recessed Light Hole Saws
Made in USA
Sign In or Register to view pricing and more.
Milwaukee
Hole Saw, 5-3/8"
Hole Saw, Carbide Grit, Diameter: 5-3/8"
Item #: 195019
CAT #: 49-56-0303
UPC: 045242224135
Category:
Recessed Light Hole Saws
Sign In or Register to view pricing and more.
Greenlee
6-5/8" Replacement Hole Saw
Hole Saw Replacement Blade, Steel Toothed, Diameter: 6-5/8", Maximum Cutting Depth: 7/8", Compatible Model: 35714
Item #: 92034
CAT #: 35722
UPC: 783310357223
Category:
Recessed Light Hole Saws
Made in USA
Sign In or Register to view pricing and more.
Greenlee
Holesaw,light 4-3/8 Steel Tooth
Gre 35712 4-3/8" Rcssd light Hole Saw Steel Tooth
Item #: 37089
CAT #: 35712
UPC: 783310357124
Category:
Recessed Light Hole Saws
Made in USA
Sign In or Register to view pricing and more.
Greenlee
6-7/8" Replacement Hole Saw
Hole Saw Replacement Blade, Steel Toothed, Diameter: 6-7/8", Maximum Cutting Depth: 7/8", Compatible Model: 35715
Item #: 126756
CAT #: 35723
UPC: 783310357230
Category:
Recessed Light Hole Saws
Made in USA
Sign In or Register to view pricing and more.
Greenlee
Kit-screw Replacement(r/l Holesaws)
Kit-screw Replacement(r/l Holesaws), Set of 5 Blade Screws.
Item #: 818795
CAT #: 35708
UPC: 783310357087
Category:
Recessed Light Hole Saws
Made in USA
Sign In or Register to view pricing and more.
Greenlee
Blade,replace (4-3/8 Steel Tooth)
Gre 35720 Steel Replacement Blade for Recessed Lighting Holesaw, 4-3/8-Inch (Blade for 35712).
Item #: 92045
CAT #: 35720G
UPC: 783310357209
Category:
Recessed Light Hole Saws
Made in USA
Sign In or Register to view pricing and more.
Lightolier
HOLE CUTTER 1-1/2" TO 8"
LOL HC356 HOLE CUTTER 1-1/2" TO 8"
Item #: 207696
CAT #: HC356
UPC: 784197549541
Category:
Recessed Light Hole Saws
Sign In or Register to view pricing and more.
Greenlee
GRN 35730 BLADE,STEEL REPLACEMENT 5
GRE 35730 BLADE STEEL REPLACE
Item #: 388129
CAT #: 35730G
UPC: 783310357308
Category:
Recessed Light Hole Saws
Made in USA
Sign In or Register to view pricing and more.