Hole Saws

691 Found
Milwaukee

Hole Saw, 1-1/8"

Item #: 108577
CAT #: 49-56-0052
UPC: 045242192939
Sign In or Register to view pricing and more.
Lenox

Hole Saw, 1-1/8"

Item #: 88873
CAT #: 3001818L
UPC: 082472300185
Sign In or Register to view pricing and more.
Lenox

Hole Saw, 1-3/8"

Item #: 88867
CAT #: 3002222L
UPC: 082472300222
Sign In or Register to view pricing and more.
Milwaukee

Hole Saw, 1-3/8"

Item #: 108555
CAT #: 49-56-0072
UPC: 045242192991
Sign In or Register to view pricing and more.
Ideal

TKO™ Carbide-Tipped Hole Cutter, 7/8"

Item #: 54706
CAT #: 36-301
UPC: 783250670567
Sign In or Register to view pricing and more.
Ideal

TKO™ Carbide-Tipped Hole Cutter Kit, 4-Piece

Item #: 54937
CAT #: 36-311
UPC: 783250670666
Sign In or Register to view pricing and more.
Milwaukee

Hole Saw, 2-1/2"

Item #: 107808
CAT #: 49-56-0147
UPC: 045242193240
Sign In or Register to view pricing and more.
Lenox

Hole Saw, 2-1/2"

Item #: 88123
CAT #: 3004040L
UPC: 082472300406
Sign In or Register to view pricing and more.
Lenox

Hole Saw, 7/8" (22 mm)

Item #: 88876
CAT #: 3001414L
UPC: 082472300147
Sign In or Register to view pricing and more.
Ideal

TKO™ Carbide-Tipped Hole Cutter, 1-1/8"

Item #: 54686
CAT #: 36-303
UPC: 783250670581
Sign In or Register to view pricing and more.
Milwaukee

Thin Wall Hole Saw Kit, 3-Piece, 7/8" - 1-3/8"

Item #: 784160
CAT #: 49-22-4800
UPC: 045242321162
Sign In or Register to view pricing and more.
Milwaukee

Hole Saw, 2"

Item #: 85442
CAT #: 49-56-0117
UPC: 045242193141
Sign In or Register to view pricing and more.
Milwaukee

Hole Saw, 7/8" (22 mm)

Item #: 108635
CAT #: 49-56-0032
UPC: 045242192878
Sign In or Register to view pricing and more.
Lenox

Hole Saw, 1-3/4"

Item #: 119659
CAT #: 3002828L
UPC: 082472300284
Sign In or Register to view pricing and more.
Milwaukee

Electrician's Ice Hardened Hole Saw Kit, 10-Piece

Item #: 148745
CAT #: 49-22-4095
UPC: 045242154968
Sign In or Register to view pricing and more.
Milwaukee

Thin Wall Hole Saw 1-1/8"

Item #: 1049433
CAT #: 49-56-9820
UPC: 045242321124
Sign In or Register to view pricing and more.
Milwaukee

Hole Saw, 1-1/8"

Hole Saw, Ice Hardened, Diameter: 1-1/8".
Item #: 108577
CAT #: 49-56-0052
UPC: 045242192939
Sign In or Register to view pricing and more.
Lenox

Hole Saw, 1-1/8"

Hole Saw; Speed Slot; Arbor Size: 5l Snap-back, 1l, 4l Or 5l Standard; Hole Diameter: 1-1/8 In; Pipe Tap Size: 1 In; Metal Cutting Life: Up To 2x; Pipe Entrance: 3/4 In; Material: Bi-metal. Will Cut Stainless Steel.
Item #: 88873
CAT #: 3001818L
UPC: 082472300185
Sign In or Register to view pricing and more.
Lenox

Hole Saw, 1-3/8"

Hole Saw; Speed Slot; Arbor Size: 2l, 6l Snap-back, 2l, 3l Or 6l Standard; Hole Diameter: 1-3/8 In; Metal Cutting Life: Up To 2x; Pipe Entrance: 1 In; Material: Bi-metal. Will Cut Stainless Steel.
Item #: 88867
CAT #: 3002222L
UPC: 082472300222
Sign In or Register to view pricing and more.
Milwaukee

Hole Saw, 1-3/8"

Hole Saw, Ice Hardened, Diameter: 1-3/8".
Item #: 108555
CAT #: 49-56-0072
UPC: 045242192991
Sign In or Register to view pricing and more.
Ideal

TKO™ Carbide-Tipped Hole Cutter, 7/8"

TKO Hole Saw, Carbide Tipped, Diameter: 7/8" (22 mm)
Item #: 54706
CAT #: 36-301
UPC: 783250670567
Sign In or Register to view pricing and more.
Ideal

TKO™ Carbide-Tipped Hole Cutter Kit, 4-Piece

4 Piece, Carbide Hole Saw Kit, Sizes: 7/8" (22 mm), 1-1/8" & 1-3/8.
Item #: 54937
CAT #: 36-311
UPC: 783250670666
Sign In or Register to view pricing and more.
Milwaukee

Hole Saw, 2-1/2"

Hole Saw, Ice Hardened, Diameter: 2-1/2".
Item #: 107808
CAT #: 49-56-0147
UPC: 045242193240
Sign In or Register to view pricing and more.
Lenox

Hole Saw, 2-1/2"

Hole Saw; Speed Slot; Arbor Size: 2l, 6l Snap-back, 2l, 3l, 6l Or 7l Standard; Hole Diameter: 2-1/2 In; Metal Cutting Life: Up To 2x; Pipe Entrance: 2 In; Material: Bi-metal. Will Cut Stainless Steel.
Item #: 88123
CAT #: 3004040L
UPC: 082472300406
Sign In or Register to view pricing and more.
Lenox

Hole Saw, 7/8" (22 mm)

Hole Saw; Speed Slot; Arbor Size: 5l Snap-back, 1l, 4l Or 5l Standard; Hole Diameter: 7/8 In; Pipe Tap Size: 3/4 In; Metal Cutting Life: Up To 2x; Pipe Entrance: 1/2 In; Material: Bi-metal. Will Cut Stainless Steel.
Item #: 88876
CAT #: 3001414L
UPC: 082472300147
Sign In or Register to view pricing and more.
Ideal

TKO™ Carbide-Tipped Hole Cutter, 1-1/8"

TKO Hole Saw, Carbide Tipped, Diameter: 1-1/8".
Item #: 54686
CAT #: 36-303
UPC: 783250670581
Sign In or Register to view pricing and more.
Milwaukee

Thin Wall Hole Saw Kit, 3-Piece, 7/8" - 1-3/8"

3 Piece Impact Rated Hole Saw Kit, Includes: 7/8", 1-1/8", 1-3/8".
Item #: 784160
CAT #: 49-22-4800
UPC: 045242321162
Category: Hole Saw Kits
Sign In or Register to view pricing and more.
Milwaukee

Hole Saw, 2"

Hole Saw, Ice Hardened, Diameter: 2".
Item #: 85442
CAT #: 49-56-0117
UPC: 045242193141
Sign In or Register to view pricing and more.
Milwaukee

Hole Saw, 7/8" (22 mm)

Hole Saw, Ice Hardened, Diameter: 7/8" (22 mm).
Item #: 108635
CAT #: 49-56-0032
UPC: 045242192878
Sign In or Register to view pricing and more.
Lenox

Hole Saw, 1-3/4"

Hole Saw; Speed Slot; Arbor Size: 2l, 6l Snap-back, 2l, 3l, 6l Or 7l Standard; Hole Diameter: 1-3/4 In; Pipe Tap Size: 1-1/2 In; Metal Cutting Life: Up To 2x; Pipe Entrance: 1-1/4 In; Material: Bi-metal. Will Cut Stainless Steel.
Item #: 119659
CAT #: 3002828L
UPC: 082472300284
Sign In or Register to view pricing and more.
Milwaukee

Electrician's Ice Hardened Hole Saw Kit, 10-Piece

10 Piece Electricians Hole Saw Kit, Ice Hardened, Includes: Hole Saws (7/8" (22 mm), 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2"), Arbors (49-56-7010, 49-56-9100), Drill Bit (49-56-8010), Adapter (49-56-6560), Spacer (49-67-0120).
Item #: 148745
CAT #: 49-22-4095
UPC: 045242154968
Category: Hole Saw Kits
Sign In or Register to view pricing and more.
Milwaukee

Thin Wall Hole Saw 1-1/8"

Hole Saw, Impact Ready, Diameter: 1-1/8" (29mm).
Item #: 1049433
CAT #: 49-56-9820
UPC: 045242321124
Sign In or Register to view pricing and more.
Page 1 of 44
691 Items found