Fiberglass Extension Ladders

Item #: 605862
Cat #: D7140-2
UPC: 051751080698
Sign In or Register to view pricing and more.
Documents & Guides
Werner; Extension Ladder; Series D7100-2, Flat D-rung, Type Ia, Duty Rating; Ladder Height: 40 Ft; Rung Size: 1-3/4 In; Base Size: 22 In Outside Shoes; Material: Fiberglass; Load Capacity: 300 Lb; Rail: 4 In Wide; Flange: 1-3/4 In Wide; Maximum Working Length: 35 Ft; Approx. Cu. Ft. Per Unit: 26.700; Fly Width: 16-3/4in Outside Rails

Overview

Werner; Extension Ladder; Series D7100-2, Flat D-rung, Type Ia, Duty Rating; Ladder Height: 40 Ft; Rung Size: 1-3/4 In; Base Size: 22 In Outside Shoes; Material: Fiberglass; Load Capacity: 300 Lb; Rail: 4 In Wide; Flange: 1-3/4 In Wide; Maximum Working Length: 35 Ft; Approx. Cu. Ft. Per Unit: 26.700; Fly Width: 16-3/4in Outside Rails
The D7140-2 Fiberglass Extension Ladder boasts a duty rating of 300lb and features the exclusive ALFLO® rung joint that guarantees TWIST-PROOF® performance. External guides at top of base section help secure the interlocking side rails. Pre-pierced holes at the top of the fly section allow for easy field installation of accessories. The plate and rung assembly are riveted at four points to each side rail. The TRACTION-TRED® D rungs are slip resistant and the durable rail shield and shoe bracket protects the rail from damage.
Also known as: 051751080698, D7140-2

Specifications

Material: Fiberglass
Material: Fiberglass

Customer Reviews

No reviews for this product
(0)