Fiberglass Single Ladders

Item #: 1289744
Cat #: 7108-1
UPC: 051751012606
Sign In or Register to view pricing and more.
Documents & Guides
Werner; Single Ladder; Series 7100-1, Round Rung, Type Iaa, Duty Rating; Ladderheight: 8 Ft; Rung Size: 1-1/4 X 17-3/4 In Outside Rails; Base Size: 19 In Outside Shoes; Material: Fiberglass; Load Capacity: 375 Lb; Rail: 3-5/16 In Wide; Flange: 1-3/16 In Wide; Approx. Cu. Ft. Per Unit: 4.500

Overview

Werner; Single Ladder; Series 7100-1, Round Rung, Type Iaa, Duty Rating; Ladderheight: 8 Ft; Rung Size: 1-1/4 X 17-3/4 In Outside Rails; Base Size: 19 In Outside Shoes; Material: Fiberglass; Load Capacity: 375 Lb; Rail: 3-5/16 In Wide; Flange: 1-3/16 In Wide; Approx. Cu. Ft. Per Unit: 4.500
The 7108-1 One-Section Round Rung 8ft Straight Ladder is made with non-conductive fiberglass rails. Easy to transport and maneuver, these ladders bear a duty rating of 375 pounds making them durable and long lasting. The slip-resistant, TRACTION-TRED® rungs are round, and the durable rail shields and shoe brackets help to protect the rails from damage. The plate and rung assemblies are riveted at four points to the side rails.
Also known as: 051751012606, 7108-1

Specifications

Material: Fiberglass
Material: Fiberglass

Customer Reviews

No reviews for this product
(0)