Podium Step Ladder, 6', 375 lbs

Item #: 1058769
Cat #: PD7306
UPC: 051751121629
Sign In or Register to view pricing and more.
Documents & Guides
Podium Step Ladder, Size: 6 ft, Reach Height: 12 ft, Duty Rating: IAA, Material: Fiberglass, Load Capacity: 375 lbs

Overview

Podium Step Ladder, Size: 6 ft, Reach Height: 12 ft, Duty Rating: IAA, Material: Fiberglass, Load Capacity: 375 lbs
The PD7306 Podium Ladder offers the same reach height as a 8ft stepladder and is ideal for working at fixed heights and is easier to maneuver than scaffolds or lifts. The extra-large platform with toe guard feels like you are standing on the ground and 4X Work Zone allows you to work facing any direction. This ladder features full aluminum bracing and a full set of rear horizontals. The LOCKTOP™ extended guardrail provides an extra point of contact and conveniently organizes tools and accessories. The newly designed EDGE360™ gives the bottom of the ladder protection from every angle with integrated rail shield, EDGE bracing and over-sized foot pads.
Also known as: 051751121629, PD7306

Specifications

Type: Ladder, Podium Ladder
Weight Capacity: 375 lbs
Material: Fiberglass
Length: 6 ft
Type: Ladder, Podium Ladder
Material: Fiberglass
Weight Capacity: 375 lbs
Length: 6 ft

Customer Reviews

No reviews for this product
(0)