Aluminum Stepladders

Item #: 629321
Cat #: 375
UPC: 051751010541
Sign In or Register to view pricing and more.
Documents & Guides
Werner; Stepladder; Series 370, Type Ia, Duty Rating; Ladder Height: 5 Ft; Basesize: 21-1/4 In; Material: Aluminum; Load Capacity: 300 Lb; Spread Size: 35-3/4in; Rail: 3 In Front Wide X 1-1-1/4 In Rear Wide; Flange: 7/8 In Front Wide X 1in Rear Back Wide; Approx. Cu. Ft. Per Unit: 2.800; Top Of Section: 5-1/8 In X 12-1/8 In; Step Width: 3 In

Overview

Werner; Stepladder; Series 370, Type Ia, Duty Rating; Ladder Height: 5 Ft; Basesize: 21-1/4 In; Material: Aluminum; Load Capacity: 300 Lb; Spread Size: 35-3/4in; Rail: 3 In Front Wide X 1-1-1/4 In Rear Wide; Flange: 7/8 In Front Wide X 1in Rear Back Wide; Approx. Cu. Ft. Per Unit: 2.800; Top Of Section: 5-1/8 In X 12-1/8 In; Step Width: 3 In
The 375 Aluminum 5ft Stepladder has a duty rating of 300lb yet is lightweight and easy to transport. The TOOL-TRA-TOP® has a drill holster, convenient tray for tools/paint and small parts. There is also a sturdy molded paint can hanger on the backside of the top. The SPILL-PROOF® pail shelf has a rag rack and holds a gallon paint can and automatically closes with the ladder. There is a full set of horizontals on the rear section and the 4ft, 5ft and 6ft models have a unique H spreader with hand grip for easy one-handed carrying and closing. The TRACTION-TRED® steps are slip resistant and double riveted.
Also known as: 051751010541, 375

Specifications

Type: Single-Sided
Material: Aluminum
Type: Single-Sided
Material: Aluminum

Customer Reviews

No reviews for this product
(0)