Aluminum Stepladders

Item #: 575670
Cat #: 416
UPC: 051751010930
Sign In or Register to view pricing and more.
Documents & Guides
Werner; Stepladder; Series 400, Type Ia, Duty Rating; Ladder Height: 16 Ft; Basesize: 42-1/8 In; Material: Aluminum; Load Capacity: 300 Lb; Spread Size: 104 In;rail: 3-1/8 In Front Wide X 1-3/4 In Rear Wide; Flange: 1-1/8 In Front Wide X 1in Rear Back Wide; Approx. Cu. Ft. Per Unit: 34.700; Top Of Section: 7 In X 14 In; Step Width: 3 In

Overview

Werner; Stepladder; Series 400, Type Ia, Duty Rating; Ladder Height: 16 Ft; Basesize: 42-1/8 In; Material: Aluminum; Load Capacity: 300 Lb; Spread Size: 104 In;rail: 3-1/8 In Front Wide X 1-3/4 In Rear Wide; Flange: 1-1/8 In Front Wide X 1in Rear Back Wide; Approx. Cu. Ft. Per Unit: 34.700; Top Of Section: 7 In X 14 In; Step Width: 3 In
The 416 Aluminum 16ft Stepladder has a duty rating of 300lb and features heavy gauge TOOL-TRA-TOP®. All steps are knee braced and the TRACTION-TRED® steps are slip resistant. The rear rail is a full U channel and a full set of rear horizontals are spaced one per foot.
Also known as: 051751010930, 416

Specifications

Type: Single-Sided
Material: Aluminum
Type: Single-Sided
Material: Aluminum

Customer Reviews

No reviews for this product
(0)