Fiberglass Stepladders

Item #: 104878
Cat #: 6205
UPC: 051751014907
Sign In or Register to view pricing and more.
Documents & Guides
Werner; Stepladder; Series 6200, Type Ia, Duty Rating; Ladder Height: 5 Ft; Basesize: 21-5/8 In; Material: Fiberglass; Load Capacity: 300 Lb; Spread Size: 35-1/8 In; Rail: 3-1/8 In Front Wide X 1-7/8 In Rear Wide; Flange: 1-3/16 In Front Wide X 1-3/16 In Rear Back Wide; Approx. Cu. Ft. Per Unit: 4.100; Top Of Section:5-3/4 In X 13 In; Step Width: 3 In

Overview

Werner; Stepladder; Series 6200, Type Ia, Duty Rating; Ladder Height: 5 Ft; Basesize: 21-5/8 In; Material: Fiberglass; Load Capacity: 300 Lb; Spread Size: 35-1/8 In; Rail: 3-1/8 In Front Wide X 1-7/8 In Rear Wide; Flange: 1-3/16 In Front Wide X 1-3/16 In Rear Back Wide; Approx. Cu. Ft. Per Unit: 4.100; Top Of Section:5-3/4 In X 13 In; Step Width: 3 In
The 6205 Fiberglass 5ft Stepladder is ideal for the homeowner or the professional. With a duty rating of 300lb, it features a HolsterTop® with the Lock-In System to secure tools from falling while keeping them right at hand. The ladder offers a full set of rear horizontals and heavy duty internal spreaders. All steps are knee braced and the foot pads are riveted to the EDGE® structure. The EDGE bracing system helps protect the rail from damage. Each TRACTION-TRED® step is slip resistant and double riveted. Fiberglass rails are non-conductive for working near electricity.
Also known as: 051751014907, 6205

Specifications

Type: Single-Sided
Material: Fiberglass
Type: Single-Sided
Material: Fiberglass

Customer Reviews

No reviews for this product
(0)