Camouflage Fiberglass Ladder, 6 Foot, 300 lbs.

Item #: 597114
Cat #: 6206X9190
UPC: 051751118285
Sign In or Register to view pricing and more.
Documents & Guides
Step Ladder, Size: 6 ft, Width (Base): 23-3/8", Duty Rating: Type IA, Material: Fiberglass, Load Capacity: 300 lbs. Color: Camouflage.

Overview

Step Ladder, Size: 6 ft, Width (Base): 23-3/8", Duty Rating: Type IA, Material: Fiberglass, Load Capacity: 300 lbs. Color: Camouflage.
Also known as: 051751118285, 6206X9190, 6'ft/300lb. A-Frame Ladder

Specifications

Weight Capacity: 300 lbs
Type: Ladder, Stepladder
Material: Fiberglass
Width: 23 3/8 in
Length: 6 ft
Weight Capacity: 300 lbs
Material: Fiberglass
Length: 6 ft
Type: Ladder, Stepladder
Width: 23 3/8 in

Customer Reviews

No reviews for this product
(0)