Fiberglass Stepladder, 12', 300 lbs

Item #: 187091
Cat #: 6212
UPC: 051751031959
Sign In or Register to view pricing and more.
Documents & Guides
Step Ladder, Size: 12 foot, Width (Base): 33-7/8 inch, Duty Rating: Type IA, Material: Fiberglass, Load Capacity: 300 pounds

Overview

Step Ladder, Size: 12 foot, Width (Base): 33-7/8 inch, Duty Rating: Type IA, Material: Fiberglass, Load Capacity: 300 pounds
The 6212 Fiberglass 12ft Stepladder is ideal for the homeowner or the professional. With a duty rating of 300lb, it features a HolsterTop® with the Lock-In System to secure tools from falling while keeping them right at hand. The ladder offers a full set of rear horizontals and heavy duty internal spreaders. All steps are knee braced and the foot pads are riveted to the EDGE® structure. The EDGE bracing system helps protect the rail from damage. Each TRACTION-TRED® step is slip resistant and double riveted. Fiberglass rails are non-conductive for working near electricity.
Also known as: 051751031959, 6212

Specifications

Weight Capacity: 300 lbs
Type: Ladder, Single-Sided, Stepladder
Width: 33 7/8 in
Material: Fiberglass
Length: 12 ft
Weight Capacity: 300 lbs
Width: 33 7/8 in
Length: 12 ft
Type: Ladder, Single-Sided, Stepladder
Material: Fiberglass

Customer Reviews

No reviews for this product
(0)