Job Station Step Ladder, 8', Type IAA, 375 lbs
Item #:
375551
Cat #:
OBEL08
UPC:
051751076387
Sign In or Register to view pricing and more.
Documents & Guides
Job Station Step Ladder, Size: 8 ft, Reach Height: 12 ft, Width: 26-7/8", Duty Rating: IAA, Material: Fiberglass, Load Capacity: 375 lbs
Overview
Job Station Step Ladder, Size: 8 ft, Reach Height: 12 ft, Width: 26-7/8", Duty Rating: IAA, Material: Fiberglass, Load Capacity: 375 lbs
The Old Blue® Series OBEL08 Fiberglass Electrician Ladder is not your ordinary Stepladder -- it's a Jobstation™. With a duty rating of 375lb, this 8ft ladder is custom-made with electricians in mind. The HolsterTop® with Lock-In System allows tools to be secured right to the ladder top making them handy and ready to use. The MagnaGrip™ heavy duty magnet secures tools and hardware right to the ladder top. The Multi-Use hook is ideal for hanging tools and tool buckets. The EDGE® bracing system helps to decrease damage to the rails. Fiberglass rails are non-conductive for working near electricity. ® The blue and yellow ladder is an exclusive registered trademark of Werner Co.
Also known as: 051751076387, OBEL08
Specifications
Type: | Ladder, Single-Sided, Stepladder |
Weight Capacity: | 375 lbs |
Length: | 8 ft |
Material: | Fiberglass |
Width: | 26 7/8 in |
Type: | Ladder, Single-Sided, Stepladder |
Length: | 8 ft |
Width: | 26 7/8 in |
Weight Capacity: | 375 lbs |
Material: | Fiberglass |
Customer Reviews
No reviews for this product
(0)