12' Tripod Step Ladder, Type IA, 300 lbs

Item #: 571171
Cat #: FTP6212
UPC: 051751064742
Sign In or Register to view pricing and more.
Documents & Guides
Tripod Step Ladder, Size: 12 ft, Reach Height: 16 ft, Width: 54", Duty Rating: IA, Material: Fiberglass, Load Capacity: 300 lbs

Overview

Tripod Step Ladder, Size: 12 ft, Reach Height: 16 ft, Width: 54", Duty Rating: IA, Material: Fiberglass, Load Capacity: 300 lbs
The FTP6212 Tripod 12ft Stepladder features a duty rating of 300lb. The single rear rail allows the tripod ladder to go where other ladders can't making working in tight spaces easy. The convenient spreader handle design improves setup and makes these ladders easy to transport. The front section is fully braced and the molded external rail shields help protect against abrasion and rail damage. The slip-resistant, TRACTION-TRED® steps are double riveted. Back-up plates reinforce all top connectors. Fiberglass rails are non-conductive for working near electricity.
Also known as: 051751064742, FTP6212

Specifications

Weight Capacity: 300 lbs
Type: Ladder, Tripod Stepladder, Tripod
Width: 54 in
Material: Fiberglass
Length: 12 ft
Weight Capacity: 300 lbs
Width: 54 in
Length: 12 ft
Type: Ladder, Tripod Stepladder, Tripod
Material: Fiberglass

Customer Reviews

No reviews for this product
(0)