10' Twin Step Ladder, 300 lbs

Item #: 638386
Cat #: T6310
UPC: 051751032512
Sign In or Register to view pricing and more.
Documents & Guides
Twin Step Ladder, Size: 10 ft, Width: 30-3/8", Material: Fiberglass, Load Capacity: 300 lbs

Overview

Twin Step Ladder, Size: 10 ft, Width: 30-3/8", Material: Fiberglass, Load Capacity: 300 lbs
The T6310 Fiberglass 10ft Twin Stepladder offers a high performance dual HolsterTop®with a paint and tool holder for convenience. The internal spreaders are heavy duty and the slip-resistant TRACTION-TRED® steps are all double riveted and knee braced. These twin Stepladders allow 300lb per side making them ideal for one or two person jobs. The EDGE® molded brace and foot pad combination provide bracing strength and increased protection against damage. Fiberglass rails are non-conductive for working near electricity.
Also known as: 051751032512, T6310

Specifications

Weight Capacity: 300 lbs
Width: 30 3/8 in
Material: Fiberglass
Type: Twin Stepladder
Length: 10 ft
Weight Capacity: 300 lbs
Material: Fiberglass
Length: 10 ft
Width: 30 3/8 in
Type: Twin Stepladder

Customer Reviews

No reviews for this product
(0)