18' Twin Step Ladder, 300 lbs

Item #: 319849
Cat #: T7418
UPC: 051751033199
Sign In or Register to view pricing and more.
Documents & Guides
Twin Step Ladder, Size: 18 ft, Width: 46", Material: Fiberglass, Load Capacity: 300 lbs

Overview

Twin Step Ladder, Size: 18 ft, Width: 46", Material: Fiberglass, Load Capacity: 300 lbs
The T7418 Fiberglass 18ft Twin Stepladder features a duty rating of 300lb per side of the ladder. Designed for one or two-person jobs, the T7400 ladders have heavy gauge aluminum tops and feature heavy duty internal spreaders to resist damage around the worksite or in transit. The GLAS*MARK® Violater stripes on the rails make the ladder more visible and the EDGE® bracing system and external rail shields add to the long lasting durability of these ladders. Fiberglass rails are non-conductive for working near electricity.
Also known as: 051751033199, T7418

Specifications

Weight Capacity: 300 lbs
Length: 18 ft
Material: Fiberglass
Type: Twin Stepladder
Width: 46 in
Weight Capacity: 300 lbs
Material: Fiberglass
Width: 46 in
Length: 18 ft
Type: Twin Stepladder

Customer Reviews

No reviews for this product
(0)