Electrical Hazard Sign, DANGER HIGH VOLTAGE KEEP OUT

Item #: 272603
Cat #: 84084
UPC: 754473840846
Sign In or Register to view pricing and more.
Documents & Guides
Electrical Hazard Sign, DANGER HIGH VOLTAGE KEEP OUT, Dimensions: 10 x 14 inch

Overview

Electrical Hazard Sign, DANGER HIGH VOLTAGE KEEP OUT, Dimensions: 10 x 14 inch
B-302 is an indoor/outdoor high performance pressure sensitive safety sign, and is surface printed polyester with a polyester overlaminate.
Also known as: 754473840846, 84084, stickers

Specifications

Color: Red, Black, White
Width: 10 in
Type: High Voltage
Length: 14 in
Color: Red, Black, White
Type: High Voltage
Width: 10 in
Length: 14 in

Customer Reviews

No reviews for this product
(0)