Sign, Spanish, "Danger High Voltage", Adhesive

Item #: 332348
Cat #: 44-865
UPC: 783250448654
Sign In or Register to view pricing and more.
Documents & Guides
Voltage Sign, Spanish, Legend: "Danger - High Voltage", Dimensions: 7" x 10", Color: Red/Black on White

Overview

Voltage Sign, Spanish, Legend: "Danger - High Voltage", Dimensions: 7" x 10", Color: Red/Black on White
Also known as: 783250448654, 44-865

Specifications

Width: 7 in
Material: Polyester
Type: Label, High Voltage
Length: 10 in
Width: 7 in
Type: Label, High Voltage
Material: Polyester
Length: 10 in

Customer Reviews

No reviews for this product
(0)