Sign, "Danger High Voltage Keep Out", Adhesive

Item #: 222347
Cat #: 44-881
UPC: 783250448814
Sign In or Register to view pricing and more.
Documents & Guides
Ideal; Safety Sign; Self-sticking; Legend: Danger High Voltage Keep Out; Size: 7x 10 In; Material: Polyester

Overview

Ideal; Safety Sign; Self-sticking; Legend: Danger High Voltage Keep Out; Size: 7x 10 In; Material: Polyester
Also known as: 783250448814, 44-881

Specifications

Width: 7 in
Material: Polyester
Type: Label, High Voltage
Length: 10 in
Width: 7 in
Type: Label, High Voltage
Material: Polyester
Length: 10 in

Customer Reviews

No reviews for this product
(0)