This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Non-adhesive rigid sign, 7.0" H x 10.0" W, danger header, 'High voltage' (legend), rigid polyethylene, red and black/white, 1 sign/card, 1 card/package.
Overview
Non-adhesive rigid sign, 7.0" H x 10.0" W, danger header, 'High voltage' (legend), rigid polyethylene, red and black/white, 1 sign/card, 1 card/package.
Also known as: PRS0710D72
Specifications
Length: | 7 in |
Width: | 7 in |
Type: | Label, High Voltage |
Color: | White |
Length: | 7 in |
Type: | Label, High Voltage |
Width: | 7 in |
Color: | White |
Customer Reviews
No reviews for this product
(0)