2-1/4"x4-1/2" Self-Sticking Polyester Lockout Sign

Item #: 168354
Cat #: 88303
UPC: 754473883034
Sign In or Register to view pricing and more.
Documents & Guides
Lockout Sign, Dimensions: 2-1/4" x 4-1/2", Material: Self-Sticking Polyester, Color: Black on Yellow,

Overview

Lockout Sign, Dimensions: 2-1/4" x 4-1/2", Material: Self-Sticking Polyester, Color: Black on Yellow,
B-302 is an indoor/outdoor high performance pressure sensitive safety sign, and is surface printed polyester with a polyester overlaminate.
Also known as: 754473883034, 88303, stickers

Specifications

Width: 2 1/4 in
Type: Label
Length: 4 1/2 in
Color: Yellow
Width: 2 1/4 in
Length: 4 1/2 in
Type: Label
Color: Yellow

Customer Reviews

No reviews for this product
(0)