Safety Sign, OSHA Regulation, Adhesive

Item #: 108037
Cat #: 44-877
UPC: 783250448777
Sign In or Register to view pricing and more.
Documents & Guides
Self-Sticking Safety Lockout Sign, Polyester, 10 IN Length, 3-1/2 IN Width, OSHA REGULATION - 36 IN Clearance Legend, For Indoor And Outdoor Use

Overview

Self-Sticking Safety Lockout Sign, Polyester, 10 IN Length, 3-1/2 IN Width, OSHA REGULATION - 36 IN Clearance Legend, For Indoor And Outdoor Use
Also known as: 783250448777, 44-877

Specifications

Material: Polyester
Type: Label
Width: 3 1/2 in
Length: 10 in
Color: Yellow
Material: Polyester
Width: 3 1/2 in
Color: Yellow
Type: Label
Length: 10 in

Customer Reviews

No reviews for this product
(0)