ISO Label, Vinyl,'Electrical Shock symbo

Item #: 73167
Cat #: PESW-B-1Y
UPC: 074983430895
Sign In or Register to view pricing and more.
ISO warning symbol, 1.00" (25.4mm) triangle width, caution - risk of electric shock symbol, vinyl adhesive, black/yellow, 10 markers/card, 10 cards/package.

Overview

ISO warning symbol, 1.00" (25.4mm) triangle width, caution - risk of electric shock symbol, vinyl adhesive, black/yellow, 10 markers/card, 10 cards/package.
ISO Label, Vinyl, Electrical Shock Symbol, 1.00 Inch Triangle, 10 Per Card, 10 Cards Per Package, Black/Yellow. ISO Symbology for Legend is CAUTION or Legend is RISK of DANGER is a Triangle (using black and yellow as its primary colors) to denote Legend is WARNING. Adhesive backed vinyl material for indoor/outdoor use.
Also known as: 074983430895, PESW-B-1Y

Specifications

Material: Vinyl
Type: Warning
Color: Black, Yellow
Material: Vinyl
Color: Black, Yellow
Type: Warning

Customer Reviews

No reviews for this product
(0)