Conduit & Voltage Marker

Item #: 2576
Cat #: 44212
UPC: 754473442125
Sign In or Register to view pricing and more.
Documents & Guides
Voltage and Conduit Marker Cards, "277 Volts", Repositionable Vinyl Cloth, Dimensions: 1-1/8" x 4-1/8", Includes: 4/Card

Overview

Voltage and Conduit Marker Cards, "277 Volts", Repositionable Vinyl Cloth, Dimensions: 1-1/8" x 4-1/8", Includes: 4/Card
Our highly visible orange markers meet ASME (ANSI) standard ZG3.22 and are available in a wide array of stock legends. Choose from three different sizes: style A - 1 marker/card (marker size 2-1/4 in H x 9 in W with 1-7/8 in H character), style B - 4 markers/card (marker size 1-1/8 in H x 4-1/8 in W with 7/8 in H character) or style C - 18 markers/card (marker size 1/2 in H x 2-1/4 in W with 5/16 in H character).
Also known as: 754473442125, 44212, stickers

Specifications

Type: 277 Volt, Label
Width: 1 1/8 in
Material: Vinyl
Color: Orange
Length: 4 1/8 in
Standards: California Proposition 65
Type: 277 Volt, Label
Material: Vinyl
Length: 4 1/8 in
Width: 1 1/8 in
Color: Orange
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)