Wire Mkr,THT,B342 Db,0.25x1,Wht,5000/RL
Item #:
272710
Cat #:
3PS-250-2-WT-2
UPC:
662820112143
Sign In or Register to view pricing and more.
Documents & Guides
BRADY IP« Series PermaSleeve« Open 3" Core Heat Shrink Polyolefin Shrink Tubing - White. Brand Name: Brady«. Sub Brand: PermaSleeve«. Type: Heat Shrink Tubing. Special Features: Heat-Shrinkable, Self-Extinguishing. Application: Cable & Wire Marking. Standard: ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized. Color: White. Material: Brady B-342 Heat Shrink Polyolefin. Height: 0.439 IN. Width: 1 IN. Diameter: 0.25 in Diameter as Supplied. Temperature Range: -94 to 267 DEG F. Printer Type: BRADY IP« Series Label Printer, BRADYPRINTERÖ PR Plus Series Label Printer. Labels per Package: 5000. Shrink Ratio: 3:1. Wire Size: 16 AWG to 8 AWG (0.094 in to 0.215 in). Number of Printable Sides: Double-Side Printable. Print Method: Thermal Transfer. Suggested Ribbon Series: R2000, R4300, R4502S, R5000, R6600, R6700. Resistance Properties: Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant. Label/Media Format: Roll. Alternate Catalog Number: 11214.
Overview
BRADY IP« Series PermaSleeve« Open 3" Core Heat Shrink Polyolefin Shrink Tubing - White. Brand Name: Brady«. Sub Brand: PermaSleeve«. Type: Heat Shrink Tubing. Special Features: Heat-Shrinkable, Self-Extinguishing. Application: Cable & Wire Marking. Standard: ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized. Color: White. Material: Brady B-342 Heat Shrink Polyolefin. Height: 0.439 IN. Width: 1 IN. Diameter: 0.25 in Diameter as Supplied. Temperature Range: -94 to 267 DEG F. Printer Type: BRADY IP« Series Label Printer, BRADYPRINTERÖ PR Plus Series Label Printer. Labels per Package: 5000. Shrink Ratio: 3:1. Wire Size: 16 AWG to 8 AWG (0.094 in to 0.215 in). Number of Printable Sides: Double-Side Printable. Print Method: Thermal Transfer. Suggested Ribbon Series: R2000, R4300, R4502S, R5000, R6600, R6700. Resistance Properties: Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant. Label/Media Format: Roll. Alternate Catalog Number: 11214.
Also known as: 662820112143, 3PS-250-2-WT-2
Specifications
Type: | Marker Sleeve, Heat Shrink |
Material: | Polyolefin |
Gauge: | 10, 12, 14, 16, 8 |
Length: | 2 in |
Width: | 0.250 in |
Color: | White |
Standards: | California Proposition 65 |
Type: | Marker Sleeve, Heat Shrink |
Gauge: | 10, 12, 14, 16, 8 |
Width: | 0.250 in |
Standards: | California Proposition 65 |
Material: | Polyolefin |
Length: | 2 in |
Color: | White |
Customer Reviews
No reviews for this product
(0)