This product has been discontinued.
1.015 In X 0.187 In (25.78 Mm X 4.7498 Mm)
Item #:
183118
Cat #:
BM71-187-1-342
UPC:
662820800606
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
BRA BM71-187-1-342 PERMASLEEVE, For Wire Size 20 to 10 AWG
Overview
BRA BM71-187-1-342 PERMASLEEVE, For Wire Size 20 to 10 AWG
The B-342 Polyolefin PermaSleeve material is a non-adhesive, heat-shrinking sleeve that fits around wires or cables for easy permanent identification
Also known as: 662820800606, BM71-187-1-342
Specifications
Material: | Polyolefin |
Length: | 1.015 in |
Color: | White |
Width: | 0.335 in |
Standards: | California Proposition 65 |
Material: | Polyolefin |
Color: | White |
Standards: | California Proposition 65 |
Length: | 1.015 in |
Width: | 0.335 in |
Customer Reviews
No reviews for this product
(0)