0.250 In (6.35 Mm) Diameter

Item #: 177889
Cat #: PS-250-2-WT-S
UPC: 662820321453
Sign In or Register to view pricing and more.
Documents & Guides
Brady's Permasleeveheat Shrinkable Sleeves Fit Snugly Around Wires For Maximum Insulation Protection And Permanent Identification. The Full-circle Insulating Sleeves Meet The Rigid Insulating Material Requirements And Physical Properties Ofmil-dtl-23053/

Overview

Brady's Permasleeveheat Shrinkable Sleeves Fit Snugly Around Wires For Maximum Insulation Protection And Permanent Identification. The Full-circle Insulating Sleeves Meet The Rigid Insulating Material Requirements And Physical Properties Ofmil-dtl-23053/
PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.
Also known as: 662820321453, PS-250-2-WT-S

Specifications

Material: Polyolefin
Color: White
Type: Sleeve
Standards: California Proposition 65
Material: Polyolefin
Type: Sleeve
Color: White
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)