This product has been discontinued.
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Tls 2200 Series Heat-shrink Polyolefin Shrink Tubing - White. Brand Name: Brady . Sub Brand: Tls 2200 Series. Type: Heat Shrink Tubing. Special Features: Heat-shrinkable. Application: Cable & Wire Marking, Panel Labeling. Standard: Astm D882, Astm D 1000, Astm G 155, Mil-m-81531, Mil-std-202. Color: White. Material:brady B-321 Polyolefin. Height: 1 In. Width: 0.95 In. Thickness: 0.017 In. Diameter: 0.95 In Diameter As Supplied. Temperature Range: -40 To 248
Overview
Tls 2200 Series Heat-shrink Polyolefin Shrink Tubing - White. Brand Name: Brady . Sub Brand: Tls 2200 Series. Type: Heat Shrink Tubing. Special Features: Heat-shrinkable. Application: Cable & Wire Marking, Panel Labeling. Standard: Astm D882, Astm D 1000, Astm G 155, Mil-m-81531, Mil-std-202. Color: White. Material:brady B-321 Polyolefin. Height: 1 In. Width: 0.95 In. Thickness: 0.017 In. Diameter: 0.95 In Diameter As Supplied. Temperature Range: -40 To 248
Heat-Shrinkable Polyolefin Sleeves (B-321) feature a special print receptive topcoat that absorbs printing inks and provides permanent legibility even under severe conditions.
Also known as: PTS-0.95-1000-321
Specifications
Material: | Polyolefin |
Color: | White |
Type: | Sleeve |
Material: | Polyolefin |
Type: | Sleeve |
Color: | White |
Customer Reviews
No reviews for this product
(0)