This product has been discontinued.
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Bradysleeve™ Heat Shrinkable Wire Marker Sleeves For The Tls 2200& Tls-pclink™ Thermal Transfer Portable Printers
Overview
Bradysleeve™ Heat Shrinkable Wire Marker Sleeves For The Tls 2200& Tls-pclink™ Thermal Transfer Portable Printers
Heat-Shrinkable Polyolefin Sleeves (B-321) feature a special print receptive topcoat that absorbs printing inks and provides permanent legibility even under severe conditions. Sleeves are made from high density polyolefin film and are supplied in various configurations including pin-feed rolls Compatible with both dot matrix and thermal transfer print technology Extreme cold and heat-resistance with service temperatures of -40°F to 392°F (-40°C to 200°C) RoHS Compliant
Also known as: PTS-0.95-500-321
Specifications
Material: | Polyolefin |
Color: | White |
Type: | Sleeve |
Material: | Polyolefin |
Type: | Sleeve |
Color: | White |
Customer Reviews
No reviews for this product
(0)