M Series Label Maker Cartridge, 25 FT L x 1/2 IN W, Permanent Acryl
Item #:
610517
Cat #:
MC-500-595-BK-WT
UPC:
754473146665
Sign In or Register to view pricing and more.
Documents & Guides
M Series Label Maker Cartridge, 25 FT L x 1/2 IN W, Permanent Acrylic Adhesive, Gloss, White on Black
Overview
M Series Label Maker Cartridge, 25 FT L x 1/2 IN W, Permanent Acrylic Adhesive, Gloss, White on Black
This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface. Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces--including outdoors Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime All-in-one cartridge includes ribbon and label supply
Also known as: 754473146665, MC-500-595-BK-WT
Specifications
Length: | 25 ft |
Type: | Label |
Material: | Vinyl |
Length: | 25 ft |
Material: | Vinyl |
Type: | Label |
Customer Reviews
No reviews for this product
(0)