Label Maker Cartridge, Indoor/Outdoor Vinyl
Item #:
659935
Cat #:
MC-500-595-CL-BK
UPC:
754473146467
Sign In or Register to view pricing and more.
Documents & Guides
Label Maker Cartridge, Indoor/Outdoor, Acrylic Adhesive, Height: 25', Width: 0.500", Material: Vinyl, Color: Black on Yellow, Quantity: 1 Cartridge. Compatible with BMP51, BMP53, and BMP41.
Overview
Label Maker Cartridge, Indoor/Outdoor, Acrylic Adhesive, Height: 25', Width: 0.500", Material: Vinyl, Color: Black on Yellow, Quantity: 1 Cartridge. Compatible with BMP51, BMP53, and BMP41.
Pliable vinyl with highly aggressive adhesive conforms well to smooth or rough surfaces such as pipes, panels, shelving, bins and equipment. ideal for production ID and lean 5S labeling. excellent resistance to oils, detergents, dirt, grime and many solvents. Label last up to 8 to 10 years outdoors.
Also known as: 754473146467, MC-500-595-CL-BK
Specifications
Length: | 25 ft |
Width: | 0.500 in |
Type: | Indoor, Label, Outdoor, Label Marker |
Material: | Vinyl |
Color: | Black/Clear |
Length: | 25 ft |
Type: | Indoor, Label, Outdoor, Label Marker |
Color: | Black/Clear |
Width: | 0.500 in |
Material: | Vinyl |
Customer Reviews
No reviews for this product
(0)