Indoor/Outdoor Vinyl Label, Orange, 1"x25'

Item #: 596337
Cat #: MC1-1000-595-OR-BK
UPC: 662820999782
Sign In or Register to view pricing and more.
Documents & Guides
Indoor/Outdoor Vinyl Label, Orange, 1 Inch x 25 Foot, Thermal Transfer, Outdoor Use, Cartridge of 25 Feet

Overview

Indoor/Outdoor Vinyl Label, Orange, 1 Inch x 25 Foot, Thermal Transfer, Outdoor Use, Cartridge of 25 Feet
Pliable vinyl with highly aggressive adhesive conforms well to smooth or rough surfaces such as pipes, panels, shelving, bins and equipment. ideal for production ID and lean 5S labeling. excellent resistance to oils, detergents, dirt, grime and many solvents. Label last up to 8 to 10 years outdoors.
Also known as: 662820999782, MC1-1000-595-OR-BK

Specifications

Length: 25 ft
Width: 1 in
Material: Vinyl
Color: Orange
Type: Labeling Tape
Length: 25 ft
Material: Vinyl
Type: Labeling Tape
Width: 1 in
Color: Orange

Customer Reviews

No reviews for this product
(0)