B569 WHITE POLYESTER 3 IN X 100 FT

Item #: 1107166
Cat #: 76615
UPC: 754473766153
Sign In or Register to view pricing and more.
Documents & Guides
GlobalMark tapes are easy to install and very durable.

Overview

GlobalMark tapes are easy to install and very durable.
Hi-Performance Polyester Tape (B-569) has low halide content and is designed for marking stainless steel pipes particularly in harsh environments.
Also known as: 754473766153, 76615

Specifications

Length: 100 ft
Width: 3 in
Material: Polyester
Color: White
Length: 100 ft
Material: Polyester
Width: 3 in
Color: White

Customer Reviews

No reviews for this product
(0)