Sign In or Register to view pricing and more.
Documents & Guides
B30 Series High Performance Polyester Label Supply - Black. Brand Name: Brady«. Sub Brand: B30 Series. Type: Label. Special Features: Designed for Use on Stainless Steel Pipes in Harsh Environments. Application: Use on stainless steel pipes in harsh environments. Color: Black. Included: 1 Continuous Roll (100 Feet). Material: Brady B-569 Polyester. Width: 1.125 IN. Length: 100 FT. Thickness: 0.003 IN. Finish: Gloss. Indoor or Outdoor Use: Indoor/Outdoor Use. Temperature Range: -40 to 212 DEG F. Printer Type: BBP«30 Label Printer, BBP«31 Sign and Label Printer, BBP«33 Label Printer, BBP«35 Mutli-Color Sign and Label Printer, BBP«37 Color & Cut Sign and Label Printer. Print Method: Thermal Transfer. Suggested Ribbon Series: R10000. Average Outdoor Durability: 3 to 5 Years. Compatible Surface Types: Smooth. Resistance Properties: Abrasion-Resistant, Chemical-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll. Alternate Catalog Number: 117931.
Overview
B30 Series High Performance Polyester Label Supply - Black. Brand Name: Brady«. Sub Brand: B30 Series. Type: Label. Special Features: Designed for Use on Stainless Steel Pipes in Harsh Environments. Application: Use on stainless steel pipes in harsh environments. Color: Black. Included: 1 Continuous Roll (100 Feet). Material: Brady B-569 Polyester. Width: 1.125 IN. Length: 100 FT. Thickness: 0.003 IN. Finish: Gloss. Indoor or Outdoor Use: Indoor/Outdoor Use. Temperature Range: -40 to 212 DEG F. Printer Type: BBP«30 Label Printer, BBP«31 Sign and Label Printer, BBP«33 Label Printer, BBP«35 Mutli-Color Sign and Label Printer, BBP«37 Color & Cut Sign and Label Printer. Print Method: Thermal Transfer. Suggested Ribbon Series: R10000. Average Outdoor Durability: 3 to 5 Years. Compatible Surface Types: Smooth. Resistance Properties: Abrasion-Resistant, Chemical-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll. Alternate Catalog Number: 117931.
Also known as: 754473210151, B30C-1125-569-BK
Specifications
Material: | Stainless Steel |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)