Sign In or Register to view pricing and more.
Documents & Guides
Portable Labeler Refill Cartridge, Flexible Nylon Tape, Dimensions: 3/4" x 11.5', Color: Black on White
Overview
Portable Labeler Refill Cartridge, Flexible Nylon Tape, Dimensions: 3/4" x 11.5', Color: Black on White
Specifically designed for labeling wires, cables, and rounded surfaces - Made of flexible nylon designed to conform and stick - Industrial-strength tear-proof adhesive resists moisture, extreme temperatures, UV light and more so labels won't curl or fall off - UL recognized as a component to UL 969 - RoHS compliant
Also known as: 18489
Specifications
Width: | 3/4 in |
Length: | 11 1/2 ft |
Color: | White |
Material: | Nylon |
Width: | 3/4 in |
Color: | White |
Length: | 11 1/2 ft |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)