Refill Cartridge, Flexible Nylon, 3/4" x 18'

Item #: 71016
Cat #: 18491
UPC: 071701184917
Sign In or Register to view pricing and more.
Documents & Guides
Portable Labeler Refill Cartridge, Flexible Nylon Tape, Dimensions: 3/4" x 11.5', Color: Black on Yellow

Overview

Portable Labeler Refill Cartridge, Flexible Nylon Tape, Dimensions: 3/4" x 11.5', Color: Black on Yellow
Specifically designed for labeling wires, cables, and rounded surfaces - Made of flexible nylon designed to conform and stick - Industrial-strength tear-proof adhesive resists moisture, extreme temperatures, UV light and more so labels won't curl or fall off - UL recognized as a component to UL 969 - RoHS compliant
Also known as: 071701184917, 18491

Specifications

Width: 3/4 in
Length: 11 1/2 ft
Material: Nylon
Color: Yellow
Width: 3/4 in
Material: Nylon
Length: 11 1/2 ft
Color: Yellow

Customer Reviews

No reviews for this product
(0)