ThermTrans, Self-Lam Label, Vinyl, 0.75"

Item #: 452078
Cat #: S075X100VATY
UPC: 074983442362
Sign In or Register to view pricing and more.
The thermal transfer self-laminating adhesive label is made of vinyl and is supplied on a roll with 5 labels per row. The label has a white colored print-on area 0.38" (9.65 mm) high for Category 3 UTP and 12 - 10 AWG and a clear overlaminate. It is 0.75"

Overview

The thermal transfer self-laminating adhesive label is made of vinyl and is supplied on a roll with 5 labels per row. The label has a white colored print-on area 0.38" (9.65 mm) high for Category 3 UTP and 12 - 10 AWG and a clear overlaminate. It is 0.75"
Also known as: 074983442362, S075X100VATY

Specifications

Material: Vinyl
Color: White
Material: Vinyl
Color: White

Customer Reviews

No reviews for this product
(0)